Shop All Planners
At-A-Glance
Planner, 6-7/8 x 8-3/4", Simulated Leather
Mfr # 70120G0509
Zoro # G6142407
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Appointment Books
- Sheet Size 6-7/8 x 8-3/4 in
- Format One Month Per Two-Page Spread
Product Information
- Brand At-A-Glance
- MFR # 70120G0509
- Zoro # G6142407
- UPC # 038576113787
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 6-7/8 x 8-3/4 in |
Size (Bound-Side First) | 8.75 x 7 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Appointment Books |
Format | One Month Per Two-Page Spread |
Item | Planner |
Paper Color | Green/White |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Features | Unruled Blocks, Wirebound Design |
Cover Material | Simulated Leather |
Cover Color | Black |
Calendar Term | 12-Month (Jan to Dec) |
Dated/Undated | Dated |
Calendar Reference Blocks | Past Month; Current Month; Four Future Months |
Binding Details | Twin-Wire |
Appointment Ruling | Open Scheduling |
Binding Type | Wire-O |
Edition Year | 2023 |
Page Format | One Month per Two-Page Spread |
Separate Sections | Perforated Notes/Memo Pages; Telephone/Address Directory |
Description
Planner, Format One Month Per Two-Page Spread, Sheet Size 6-7/8 x 8-3/4 in, Paper Color Green/White, Cover Color Black, Cover Material Simulated Leather, Features Unruled Blocks, Wirebound Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stapler, 20 Sheet, Black/Silver (2WFT2)
- MARKAL Marker, Yellow (84621)
- HASBRO Yahtzee Classic Game 8Y+ (HSB00950)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 8", 4 mil, Clear, Pk1000 (MGRL4P0808)
- AT-A-GLANCE Planner, 9-3/8 x 11-3/8" (589905)
- AT-A-GLANCE DayMinder Academic Weekly/Monthly Planners, 11x8, Charcoal, 2021-2022 (AYC52045)
- AT-A-GLANCE Refill, Dly, 2Ppd, Gry, Size4 (AAG481225A)
- AT-A-GLANCE Planner, Mnthly, Exec, Pdfolio (AAG7029005)
- AT-A-GLANCE Executive Weekly/Monthly Planner Refill, Hourly, 8.75x6.875, 2016-2017 (70-908-10)
- AT-A-GLANCE AT-A-GLANCE® WallMates Self-Adhesive Dry Erase Monthly Planning Surface, 18 x 12 (AW402028)
- AT-A-GLANCE Black Telephone/Address Book, 4-7/8" x 8" (80-011-05)
- At-A-Glance Planners