Shop All Record Keeping Journals & Forms
At-A-Glance
Padfolio, 9 x 11", Simulated Leather
Mfr # 70-290-05
Zoro # G6142258
$34.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cover Material Simulated Leather
- Paper Color White
- Refills Yes
- Format One Month Per Two-Page Spread
Product Information
- Brand At-A-Glance
- MFR # 70-290-05
- Zoro # G6142258
- UPC # 038576571082
- Country of Origin Viet Nam
- Category Record Keeping Journals & Forms
Dimensions
Sheet Size | 9 x 11 in |
Details
Promotion Restriction | Not eligible for promotion |
Cover Material | Simulated Leather |
Item | Planner |
Paper Color | White |
Refills | Yes |
Format | One Month Per Two-Page Spread |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Features | 13 Months, Executive Design, Storage Pocket |
Style | Appointment Books |
Cover Color | Black |
Includes | (1) Removable/Refillable Note Pad |
Dated/Undated | Dated |
Description
Planner, Format One Month Per Two-Page Spread, Sheet Size 9 x 11 in, Paper Color White, Cover Color Black, Cover Material Simulated Leather, Features 13 Months, Executive Design, Storage Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (96962)
- BETTER OFFICE PRODUCTS Magnetic Wall Chalkboard Monthly Calendar, Rustic Wood Frame, 24in. x 30in. W/Chalk Marker & Magnets (00830)
- PYRAMID Auto Aligning Time Clock, Mechanical, LCD (2650)
- ECOLO-BAG Paper Bags, 10" D, 36" H, 18" W, Brown, PK50 (SLCT-30G)
- AT-A-GLANCE At-A-Glance® Standard Daily Journal, 7-11/16" x 12-1/8" Page Size, Red Moire (SD377-13)
- AT-A-GLANCE Journal, 7-11/16 x 12-1/8", Vinyl Coated (SD377-13)
- AT-A-GLANCE Diary, Business, Daily, 5X7.5 (AAGSD38713)
- AT-A-GLANCE At-A-Glance® Visitor Registration Book, 8-7/8" x 11-7/16", Black Cover, 60 Sheets/Pad (8058005)
- TOPS BUSINESS FORMS TOPS, Purchase Order Book, 8 3/8 X 10 3/16, Two-Part Carbonless, 50PK (46146)
- RAIKA Raika TN 101 BLK 4in. x 6in. Photo Album Foldout - Black (TN 101 BLK)
- REDIFORM Invoice Book, 5.5X7-7/8", 50 Sets (7L721)
- At-A-Glance Record Keeping Journals & Forms