Shop All Liquid Level Gauges
At-A-Glance
Overfill Gauge, 2 In NPT, 6 In From Top
Mfr # O-2-6
Zoro # G3163377
original price:
$66.07
9% off
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 2 in NPT
- Rod Material Aluminum
- Calibration Unit Material Inner and Outer Plastic
- Special Features Starts Registering 6 in From Top of Tank
Product Information
- Brand At-A-Glance
- MFR # O-2-6
- Zoro # G3163377
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 6 in |
Description
Overfill Alert Gauge, Extension Length 0 in, Float Material Polypropylene, For Container Capacity No Exact Capacity, For Container Depth 6 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Not Applicable, Includes Not Applicable, Increment of Variation Not Applicable, Pipe Size 2 in, Assembly Nut Material HDPE, Bushing Material Aluminum, Features Designed to Alert When Tank is About 90 Percent Full, Float Rod Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Leveling Feet Butcher Block Top Tables, Butcher Block, 24" W, 32" to 35" Height, 2000 lb., Straight (WT2424-LL)
- SPORTSMAN Wall Mounted Folding Workbench (WMFW)
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 5 in H (NSO2415-5-GY)
- 80/20 Black 40S Uhmw Pads W/ Brake Hole (40-6591)
- AT-A-GLANCE Level Gauge, Tank, 12 In, 2 In NPT (L-2-12)
- AT-A-GLANCE Level Gauge, Tank, 18 In, 2 In NPT (L-2-18)
- AT-A-GLANCE Barrel Level Gauge, 55 Gal, 2" NPT, ALLSS (B-55-2-ALLSS)
- AT-A-GLANCE Therma Level Gauge, D 36", 9" Extn, 2"NPT (H-2-36-9-ALLSS)
- AT-A-GLANCE Barrel Level Gauge, 15 Gal, 2 In NPT, ALLSS (B-15-2-ALLSS)
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 8 In From Top (O-2-8)
- KRUEGER Therma Level Gauge, Tank Depth 38", 2"NPT (H-2-38)
- At-A-Glance Drums & Accessories