Shop All Calendars
At-A-Glance
One-Page-Per-Day Planner Refills, 6.75 x 3.75, White, 2021
Mfr # 47112521
Zoro # G7328994
original price:
$35.95
19% off
new price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refills Daily Planning Pages
- Color White
- Sheet Size 6.75 x 3.75
- Format One Day per Page
- Weight 0.833 lbs
Product Information
- Brand At-A-Glance
- MFR # 47112521
- Zoro # G7328994
- UPC # 38576580213
- Country of Origin China
- Category Calendars
Dimensions
Sheet Size | 6.75 x 3.75 |
Details
Item | Calendars and Planners |
Refills | Daily Planning Pages |
Color | White |
Format | One Day per Page |
Weight | 0.833 lbs |
For Use With | AT-A-GLANCE® One-Page-Per-Day Planners |
Appointment Ruling | 30-min, 7 AM to 6:30 PM (Mon-Sun) |
Academic Year | No |
Reversible | No |
Julian Dates | No |
Dated/Undated | Dated |
Refill Type | Daily Planning Pages |
Seasonal Availability | Yes |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Description
AT-A-GLANCE® 1-Page-Per-Day Planner Refills, 6.75 x 3.75, White, 2021
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black (PENBL407A)
- BROTHER Ultra High Yield Toner Cartridge 20K YLD (TN890)
- ALLIANCE RUBBER Rubberbands, Size 33, 1/4 lb., Cyan Blue (42339)
- ZORO SELECT Corrugated Boxes, 15" x 9" x 8", Kraft, 25/Bundle (55VH10)
- AT-A-GLANCE 12 x 11-3/4" Yearly Wall Calendar, Illustrator's Edit (G1000-17)
- AT-A-GLANCE Monthly Desk Calendar, Watercolors (SK91-705-14)
- AT-A-GLANCE 7-7/8 x 11" Desk Calendar Refill, Black (G560-00)
- AT-A-GLANCE At A Glance AAGE01750 17 Style Daily Desk Calendar Refill (AAGE01750)
- AT-A-GLANCE 15 x 12" Monthly Wall Calendar, Red/Blue (AAGPM828)
- AT-A-GLANCE At A Glance AAGG20000 5 X 8 in. Weekly Appointment Book - Black (AAGG20000)
- HOUSE OF DOOLITTLE House of Doolittle HOD4717 Economy Desk Calendar Refill (HOD4717)
- At-A-Glance Calendars