Shop All Calendars
At-A-Glance
Lined Notes Pages, 8.5 x 5.5, White, 30/Pack
Mfr # 011200
Zoro # G7328790
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refills Notes/Memos Pages
- Sheet Size 8.5 x 5.5
- Color White
- For Use With AT-A-GLANCE® Planners/Organizers
- Weight 0.2 lbs
Product Information
- Brand At-A-Glance
- MFR # 011200
- Zoro # G7328790
- UPC # 89138024195
- Country of Origin China
- Category Calendars
Dimensions
Sheet Size | 8.5 x 5.5 |
Details
Item | Calendars and Planners |
Refills | Notes/Memos Pages |
Color | White |
For Use With | AT-A-GLANCE® Planners/Organizers |
Weight | 0.2 lbs |
Seasonal Availability | No |
Dated/Undated | Undated |
Refill Type | Notes/Memos Pages |
Academic Year | No |
Reversible | No |
Julian Dates | No |
Description
AT-A-GLANCE® Lined Notes Pages, 8.5 x 5.5, White, 30/Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIALLO Jiallo 16003 Optical Crystal Dome Magnifier & Paperweight (16003)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 72", Kraft, 15/Bundle (11R292)
- MARKAL Paint Crayon, Large Tip, Red Color Family, 12 PK (80222)
- THE BRUSH MAN 18” X 1,500’ Stretch Wrap, 3” Core, 4PK (STRETCH WRAP 18)
- AT-A-GLANCE 22 x 28-1/2" Move a Page Three-Month Wall Calendar (PMLF1128)
- AT-A-GLANCE 22 x 17" Burgundy Monthly Desk Calendar (89702)
- AT-A-GLANCE 24 x 36" Yearly Wall Calendar, White (AAGPM1228)
- AT-A-GLANCE 23-1/2 x 12" 3 Month Wall Calendar, White (AAGPM1428)
- AT-A-GLANCE At A Glance AAG70EP0305 Daily Action Appointment Book Tabbed; Simulated Leather - Black (AAG70EP0305)
- AT-A-GLANCE 3-1/4 x 6-1/4" Desk Calendar Refill, White (70-904-10)
- RITE IN THE RAIN 4-5/8" x 7" Planner Calendar Pages, Tan (9260D)
- At-A-Glance Calendars