Shop All Liquid Level Gauges
At-A-Glance
Level Gauge, Tank, 8 In, 2 In NPT
Mfr # L-2-8
Zoro # G3054326
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 2 in NPT
- Calibration Unit Increments Empty, Full, Half
- Bushing Material Aluminum
- Calibration Unit Material Cellulose Acetate
Product Information
- Brand At-A-Glance
- MFR # L-2-8
- Zoro # G3054326
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 8 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
For Container Depth | 8 in |
Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 8 in, For Container Type Small Tanks, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full, Includes Not Applicable, Increment of Variation Empty, Full, Half, Pipe Size 2 in, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slotted Extrusion, 10S, 6 LX1 In H (2565)
- KNAACK STORAGEMASTER™ Jobsite Mobile Workbench, 54-1/4" W x 26" D x 37-3/8" H, Tan (58)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3818-1A-HG)
- LYON Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Dove Gray (DD67211SW)
- AT-A-GLANCE Level Gauge, Tank, 10 In, 2 In NPT (L-2-10)
- AT-A-GLANCE Level Gauge, Tank, 18 In, 2 In NPT (L-2-18)
- AT-A-GLANCE Level Gauge, Tank, 12 In, 2 In NPT (L-2-12)
- AT-A-GLANCE Therma Level Gauge, D 36", 9" Extn, 2"NPT (H-2-36-9-ALLSS)
- AT-A-GLANCE Leak Gauge, Tank, 144 In, 2 In NPT (K-2-144)
- AT-A-GLANCE Level Gauge, Tank, 14 In, 1.5 In NPT (L-1.5-14)
- KRUEGER Therma Level Gauge, Tank 38", 2"NPT (H-2-38-S1)
- At-A-Glance Liquid Level Gauges