Shop All Liquid Level Gauges
At-A-Glance
Leak Gauge, Tank, 72 In, 2 In NPT
Mfr # K-2-72
Zoro # G2366427
original price:
$105.98
5% off
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 2 in NPT
- Rod Material Aluminum
- Calibration Unit Material Inner and Outer Plastic
- Manufacturers Warranty Length 1 yr
Product Information
- Brand At-A-Glance
- MFR # K-2-72
- Zoro # G2366427
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 72 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
For Container Depth | 72 in |
Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Leak Gauge, Extension Length 0 in, Float Material Polypropylene, For Container Capacity No Exact Capacity, For Container Depth 72 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Not Applicable, Includes Not Applicable, Increment of Variation Not Applicable, Pipe Size 2 in, Assembly Nut Material HDPE, Bushing Material Aluminum, Features Designed to Detect Leaks in Double Wall Containment Systems, Interstitial Spaces and Monitoring Pipes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5C)
- BASCO Tall Lid for EZ-ET14 Container (EZ-E1AR)
- ZORO SELECT Wall Mount, 150 lb., 23-1/5 in. (49Y121)
- TEACHER CREATED RESOURCES Black Large Plastic Letter Tray, 6PK (20434)
- AT-A-GLANCE Leak Gauge, Tank, 144 In, 2 In NPT (K-2-144)
- AT-A-GLANCE Leak Gauge, Tank, 96 In, 2 In NPT (K-2-96)
- AT-A-GLANCE Leak Gauge, Tank, 36 In, 2 In NPT (K-2-36)
- AT-A-GLANCE Leak Gauge, Tank, 44 In, 2 In NPT (K-2-44)
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 12 In From Top (O-2-12)
- AT-A-GLANCE Level Gauge, Tank, 16 In, 1.5 In NPT (L-1.5-16)
- ZORO SELECT Gauge, Level/Temp, 5 In (24W710)
- At-A-Glance Drums & Accessories