Shop All Liquid Level Gauges
At-A-Glance
Leak Gauge, Tank, 64 In, 2 In NPT
Mfr # K-2-64
Zoro # G2516857
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 2 in NPT
- Gasket Material Duro Nitrile
- Rod Material Aluminum
- Calibration Unit Material Inner and Outer Plastic
Product Information
- Brand At-A-Glance
- MFR # K-2-64
- Zoro # G2516857
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 64 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
For Container Depth | 64 in |
Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Leak Gauge, Extension Length 0 in, Float Material Polypropylene, For Container Capacity No Exact Capacity, For Container Depth 64 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Not Applicable, Includes Not Applicable, Increment of Variation Not Applicable, Pipe Size 2 in, Assembly Nut Material HDPE, Bushing Material Aluminum, Features Designed to Detect Leaks in Double Wall Containment Systems, Interstitial Spaces and Monitoring Pipes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Lavi Industries, Flange, Wall, for 1.5" Tubing, Satin Stainless Steel (44-510/1H)
- DURHAM MFG Compartment Drawer with 6 compartments, Steel (117-95-D925)
- ZORO SELECT Ground Clamp with Vinyl Coated Wire (08497)
- ZORO SELECT Lower Shelf, 72Wx15Dx2 H, Industrial Gray (5W680)
- AT-A-GLANCE Leak Gauge, Tank, 36 In, 2 In NPT (K-2-36)
- AT-A-GLANCE Leak Gauge, Tank, 144 In, 2 In NPT (K-2-144)
- AT-A-GLANCE Leak Gauge, Tank, 72 In, 2 In NPT (K-2-72)
- AT-A-GLANCE Therma Level Gauge, 46"D, 12" Extn, 2"NPT (H-2-46-12)
- AT-A-GLANCE Level Gauge, Tank, 12 In, 1.5 In NPT (L-1.5-12)
- AT-A-GLANCE Leak Gauge, Tank, 108 In, 2 In NPT (K-2-108)
- KRUEGER Therma Level Gauge, Tank 33" D, 2" NPT (H-2-33)
- At-A-Glance Drums & Accessories