Shop All Liquid Level Gauges
At-A-Glance
Leak Gauge, Tank, 38 In, 2 In NPT
Mfr # K-2-38
Zoro # G1661965
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 2 in NPT
- Manufacturers Warranty Length 1 yr
- Float Material Polypropylene
- Rod Material Aluminum
Product Information
- Brand At-A-Glance
- MFR # K-2-38
- Zoro # G1661965
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 38 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 38 in |
Pipe Size | 2 in |
Description
Leak Gauge, Extension Length 0 in, Float Material Polypropylene, For Container Capacity No Exact Capacity, For Container Depth 38 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Not Applicable, Includes Not Applicable, Increment of Variation Not Applicable, Pipe Size 2 in, Assembly Nut Material HDPE, Bushing Material Aluminum, Features Designed to Detect Leaks in Double Wall Containment Systems, Interstitial Spaces and Monitoring Pipes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, Clear, 18 in L (PB1811-10 Clear)
- ECONOCO Linea Collection Add-On Hang Bar for und (LNWUSHLFAH)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (THO30)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, Blue, 11 5/8 in L (30040BLUE)
- AT-A-GLANCE Leak Gauge, Tank, 96 In, 2 In NPT (K-2-96)
- AT-A-GLANCE Leak Gauge, Tank, 36 In, 2 In NPT (K-2-36)
- AT-A-GLANCE Leak Gauge, Tank, 120 In, 2 In NPT (K-2-120)
- AT-A-GLANCE Therma Level Gauge, 42"D, 12" Extn, 2"NPT (H-2-42-12)
- AT-A-GLANCE Leak Gauge, Tank, 72 In, 2 In NPT (K-2-72)
- AT-A-GLANCE Barrel Level Gauge, 55 Gal, 2" NPT, ALLSS (B-55-2-ALLSS)
- KRUEGER Therma Level Gauge, Tank 34" D, 1.5" NPT (H-1.5-34)
- At-A-Glance Drums & Accessories