Shop All Calendars
At-A-Glance
Desk Calendar Base, Black, 4 1/2"x8"
Mfr # E21-00
Zoro # G9747396
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Sheet Size 4.5 x 8
- Cover Material Molded Plastic
- Product Type Desk Calendar Base,Black,4 1/2"x8"
Product Information
- Brand At-A-Glance
- MFR # E21-00
- Zoro # G9747396
- Country of Origin China
- Category Calendars
Dimensions
Sheet Size | 4.5 x 8 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Desk Calendar Base,Black,4 1/2"x8" |
Color | Black |
Cover Material | Molded Plastic |
Product Type | Desk Calendar Base,Black,4 1/2"x8" |
Weight | 0.596 lbs |
Material | Molded Plastic |
Description
Desk Calendar Base,Black,4 1/2 In.x8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE IMAGE Elite Image Multipurpose Paper, PK2500 (ELI45000)
- SHARPIE Metallic , Permanent, Fine Point, 2/PK, Silver PK (SAN39108PP)
- ZORO SELECT Flat Corrugated Boxes, 20" x 12" x 3", Kraft, 25/Bundle (55VH55)
- ROARING SPRING Composition Book, 36Sheet, Wide, Black (77332)
- AT-A-GLANCE At-A-Glance PM23928 90-/120-Day Format Reversible/Erasable Undated Wall Planner 36 x 24 (PM23928)
- AT-A-GLANCE Calendar, Yrly, Dryerse, 24X18 (AAGAW506028)
- AT-A-GLANCE At A Glance AAGG20000 5 X 8 in. Weekly Appointment Book - Black (AAGG20000)
- AT-A-GLANCE Loose Leaf Plastic Calendar Base, Black (E1900)
- AT-A-GLANCE At-A-Glance AAGPM11X28 Contemporary Three-Monthly Reference Wall Calendar (AAGPM11X28)
- AT-A-GLANCE At-A-Glance AAGPM83707 15 x 12 in. Dreams Wall Calendar (AAGPM83707)
- AT-A-GLANCE Recycled Desk Calendar Refill, 3 1/2x6 (E717R-50)
- At-A-Glance Calendars