Shop All Liquid Level Gauges
At-A-Glance
Barrel Level Gauge, 55 Gal, 2 In NPT
Mfr # B-55-2
Zoro # G3385846
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Barrel
- Drum Capacity 55 gal
- Tank Depth 33 1/2 in
- Connection Size 2 in NPT
- Calibration Unit Increments Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty plus Gallons and Liters
Product Information
- Brand At-A-Glance
- MFR # B-55-2
- Zoro # G3385846
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 33 1/2 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
For Container Depth | 33 1/2 in |
Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity 55 gal, For Container Depth 33 1/2 in, For Container Type Standing Barrels, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/2; 1/4; 1/8; 3/4; 3/8; 5/8; 7/8; Empty; Full; LITERS; GALLONS, Includes Not Applicable, Increment of Variation 1/4, 1/8, Gallons, Liters, Pipe Size 2 in, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap, Black, 1575 (2036)
- VESTIL Manual Drum Deheader, Blade, Standard (DD-10)
- DC CARGO E-Track Garbage Bin (ETHGB)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 10 Deep (AMG WS-1048)
- AT-A-GLANCE Leak Gauge, Tank, 48 In, 2 In NPT (K-2-48)
- AT-A-GLANCE Leak Gauge, Tank, 108 In, 2 In NPT (K-2-108)
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 6 In From Top (O-2-6)
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 8 In From Top (O-2-8)
- AT-A-GLANCE Therma Level Gauge, 64"D, 12" Extn, 2"NPT (H-2-64-12)
- AT-A-GLANCE Barrel Level Gauge, 15 Gal, 2 In NPT, ALLSS (B-15-2-ALLSS)
- HUSKY Black Knight Liquid Level Gauge (007600)
- At-A-Glance Drums & Accessories