Shop All Liquid Level Gauges
At-A-Glance
Barrel Level Gauge, 15 Gal, 2 In NPT, ALLSS
Mfr # B-15-2-ALLSS
Zoro # G5822284
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Barrel
- Drum Capacity 15 gal
- Connection Size 2 in NPT
- Calibration Unit Increments Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty plus Gallons and Liters
- Bushing Material Stainless Steel
Product Information
- Brand At-A-Glance
- MFR # B-15-2-ALLSS
- Zoro # G5822284
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
For Container Depth | 23 1/2 in |
Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Level Gauge, Extension Length 0 in, Float Material Stainless Steel, For Container Capacity 15 gal, For Container Depth 23 1/2 in, For Container Type Standing Barrels, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/2; 1/4; 1/8; 3/4; 3/8; 5/8; 7/8; Empty; Full; LITERS; GALLONS, Includes Not Applicable, Increment of Variation 1/4, 1/8, Gallons, Liters, Pipe Size 2 in, Assembly Nut Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO E-Track Shelf Brackets, 2PK (ETFSB-2)
- HILLMAN Hillman Fasteners 230007 24 in. High & Mighty Modern Floating Shelf; Black (230007)
- TENNSCO Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Wine (CBL6-121812-3 WINE)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Tan (269688BG)
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 8 In From Top (O-2-8)
- AT-A-GLANCE Barrel Level Gauge, 55 Gallon, 3/4" NPT (P-55-.75)
- AT-A-GLANCE Level Gauge, Tank, 12 In, 1.5 In NPT (L-1.5-12)
- AT-A-GLANCE Therma Level Gauge, D 36", 9" Extn, 2"NPT (H-2-36-9-ALLSS)
- AT-A-GLANCE Leak Gauge, Tank, 36 In, 2 In NPT (K-2-36)
- AT-A-GLANCE Level Gauge, Tank, 6 In, 1.5 In NPT (L-1.5-6)
- MACROMATIC Liquid Level Relay (LCP2G250-G)
- At-A-Glance Drums & Accessories