Shop All Desk Accessories & Organizers
At-A-Glance
At A Glance AAGSK2517 Monthly Fashion Desk Pad Calendar - Blue
Mfr # AAGSK2517
Zoro # G103772153
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand At-A-Glance
- MFR # AAGSK2517
- Zoro # G103772153
- UPC # 38576246164
- Country of Origin United States
- Category Desk Accessories & Organizers
Description
Features
- 30% Post-consumer material
- Ranges 12 months from January to December
- 1 Month per page with unruled daily blocks Space for notes full-year calendar reference
- Coordinating paper color and paper headband
- Features eyelets in the headband for hanging and 2 clear poly corners
- Color: Blue
- Material: Vinyl
- Placement: Desktop
- Start Month: January
- End Month: December
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Canon, CRG-055 BK H High Yield Black Toner Cartridge, 7600 Yield (3020C001AA)
- SHARPIE Highlighter, Wide Barrel, PK36 (25876PP)
- SCOTCH Tape Pack W/Dspnr 1.88Inx54Yd (3850S-RD)
- BSC PREFERRED 40 x 10 x 10'' Long Corrugated Boxes, 15PK (S-19195)
- AT-A-GLANCE At-A-Glance AAGSW23000 Monthly Two-Color Classic Desk Pad (AAGSW23000)
- AT-A-GLANCE At A Glance AAGGG250000 Recycled 2-Color Desk Pad Paper Calendar - Black (AAGGG250000)
- AT-A-GLANCE 5 x 7.5 in. Daily Business Dairy 2019 Red (AT464941)
- AT-A-GLANCE At A Glance AAGK400 Today Is Wall Calendars; Large - Black (AAGK400)
- AT-A-GLANCE At A Glance AAGPM1428 Horizontal Wall Calendar 3-Months; Chipboard - Blue & White (AAGPM1428)
- HURON Vertical Desk Organizer (HURHASZ0146)
- STANLEY 14.375 in. W X 8.375 in. H X 6.125 in. D Storage Organizer Polypropylene 9 compartments Blac (STST40709)
- At-A-Glance Desk Accessories & Organizers