Shop All Planners
At-A-Glance
Appointment Book, 8 x 11"
Mfr # G520-14
Zoro # G6141549
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Appointment Books
- Sheet Size 8 in x 11 in
- Format Weekly
Product Information
- Brand At-A-Glance
- MFR # G520-14
- Zoro # G6141549
- UPC # 038576109681
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 8 in x 11 in |
Size (Bound-Side First) | 11 x 8 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Appointment Books |
Format | Weekly |
Item | Appointment Book |
Features | Julian Dates, Ruled Blocks, White Theme Design |
Cover Color | Burgundy |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Cover Material | Simulated Leather |
Paper Color | White |
Recycled Content | 30% Post-Consumer |
Refillable | No |
Edition Year | 2023 |
Dated/Undated | Dated |
Binding Details | Twin-Wire |
Binding Type | Wire-O |
Calendar Term | 12-Month (Jan to Dec) |
Page Format | One Week per Two-Page Spread |
Appointment Ruling | 15-min, 7 AM to 9:45 PM (Mon-Fri); 15-min, 7 AM to 6:45 PM (Sat); Open Scheduling (Sun) |
Calendar Reference Blocks | Past Month; Current Month; Two Future Months |
Description
Appointment Book, Format Weekly, Sheet Size 8 in x 11 in, Paper Color White, Cover Color Burgundy, Cover Material Simulated Leather, Refillable No, Recycled Content 30 Percent Post-Consumer, Features Julian Dates, Ruled Blocks, White Theme Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 20" x 14", 2 mil, Clear, Pk500 (5CNH6)
- RITE IN THE RAIN Notebook, 4-5/8 x 7" Sz, Bl Cover (273)
- LABELMASTER California Waste Label, PVCF, Pk100 (WACCA8)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, 9x12, PK50 (80912)
- AT-A-GLANCE Planner, Mnthly, Exec, Pdfolio (AAG7029005)
- AT-A-GLANCE Planner, Weekly, 2-1/2 x 4-1/2in, Black (AAG7003505)
- AT-A-GLANCE Book, Appt, Daily, Action, Tabs (AAG70EP0305)
- AT-A-GLANCE Book, Appt, Weekly, Leather, Wn (AAG7095050)
- AT-A-GLANCE AT-A-GLANCE 70-950G-05 Recycled Weekly/Monthly Classic Appointment Book- 13-Mos. (Jan-Jan)- Black Cover (70-950G-05)
- AT-A-GLANCE Book, Appt, Daily, Qtr Hourly (AAGG10000)
- AT-A-GLANCE Surface, Dryers, Month, 12X18 (AAGAW402028)
- At-A-Glance Planners