Shop All Planners
At-A-Glance
Appointment Book, 8-1/4 x 10-7/8"
Mfr # 70950G0509
Zoro # G6142081
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Appointment Books
- Sheet Size 8-1/4 x 10-7/8 in
- Format One Month Per Two-Page Spread, One Week Per Two-Page Spread
Product Information
- Brand At-A-Glance
- MFR # 70950G0509
- Zoro # G6142081
- UPC # 038576112483
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 8-1/4 x 10-7/8 in |
Size (Bound-Side First) | 11 x 8.25 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Appointment Books |
Format | One Month Per Two-Page Spread, One Week Per Two-Page Spread |
Cover Color | Black |
Features | Green Living Design, Julian Dates, Telephone/Address Pages |
Paper Color | Green/White |
Item | Appointment Book |
Cover Material | Simulated Leather |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Edition Year | 2023 |
Calendar Term | 12-Month (Jan to Dec) |
Page Format | One Week per Two-Page Spread; One Month per Two-Page Spread |
Binding Type | Wire-O |
Separate Sections | Telephone/Address Directory |
Dated/Undated | Dated |
Binding Details | Twin-Wire |
Appointment Ruling | 15-min, 7 AM to 8:45 PM (Mon-Fri); 15-min, 7 AM to 5:30 PM (Sat); Open Scheduling (Sun) |
Calendar Reference Blocks | Past Month; Current Month; Four Future Months |
Description
Appointment Book, Format One Month Per Two-Page Spread, One Week Per Two-Page Spread, Sheet Size 8-1/4 x 10-7/8 in, Paper Color Green/White, Cover Color Black, Cover Material Simulated Leather, Features Green Living Design, Julian Dates, Telephone/Address Pages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Fluorescent Green, 500/Roll (DL635J)
- BUSINESS SOURCE Premium Plain Pastel Adhesive Notes, Pastel, 12PK (BSN16500)
- SAUNDERS Aluminum Folder, Holds 8.5 x 12", 1/2" Thickness (10517)
- TAPECASE Shipping Labels 3", Packing List Enclosed, Red, Pk500 (16U831)
- AT-A-GLANCE Daily Reminder Business Diary, Jan-Dec, 1PPD, 5-3/4inx8-1/4in, Red (SD389-13)
- AT-A-GLANCE Planner, 8 x 10", Simulated Leather (70-130-05)
- AT-A-GLANCE AT-A-GLANCE® Telephone/Address Book, 4-7/8 x 8, Black (8001105)
- AT-A-GLANCE Planner, Monthly, 8-1/4 x 10-7/8in, Black (AAG7695005)
- AT-A-GLANCE Appointment Book, 4-7/8 x 8" (SK46-00)
- AT-A-GLANCE Black Telephone/Address Book, 4-7/8" x 8" (80-011-05)
- AT-A-GLANCE Planner, 8-1/4 x 10-7/8" (70-950X-45)
- At-A-Glance Planners