Shop All Calendars
At-A-Glance
3-1/2x6 Daily Desk Calendar Refill, White
Mfr # AAGE01750
Zoro # G1864600
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style Side: 2-Hole
- Color White Pages
- Sheet Size 3 1/2 in x 6 in
- Format One Day per Two-Page Spread
Product Information
- Brand At-A-Glance
- MFR # AAGE01750
- Zoro # G1864600
- UPC # 038576550889
- Country of Origin Viet Nam
- Category Calendars
Dimensions
Sheet Size | 3 1/2 in x 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | White Daily Desk Pad Refill |
Style | Side: 2-Hole |
Color | White Pages |
Format | One Day per Two-Page Spread |
Features | 7 AM to 5 PM Half-Hour Appointment Ruling on Left Page, Base Sold Separately, Current Date Stands Out in Red, Unruled Right Page |
Binding Type | Hybrid Ring |
Reversible | No |
Julian Dates | Yes |
Appointment Ruling | 30-min, 7 AM to 5 PM (Mon-Sun) |
Dated/Undated | Dated |
For Use With | AT-A-GLANCE® #17 Bookstyle Bases |
Edition Year | 2023 |
Calendar Reference Blocks | Past Month; Current Month; Future Month |
Sheet Color | White |
Calendar Term | 12-Month (Jan to Dec) |
Description
White Daily Desk Pad Refill, Format One Day Per Two-Page Spread, Sheet Size 3 1/2 in x 6 in, Color White Pages, Features 7 AM to 5 PM Half-Hour Appointment Ruling on Left Page, Base Sold Separately, Current Date Stands Out in Red, Unruled Right Page
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 18" x 16" x 4", Kraft, 25/Bundle (11R417)
- BROTHER Brother 200205 Black Toner Cartridge for TN420 (200205)
- SEALER SALES 8" W-Series Table-Top Direct Heat Sealer w/ 10mm Meshed Seal Width - PTFE Coated (WNS-200D)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Inside Width: 6 in (ON7C)
- AT-A-GLANCE Calendar Refill, Weekly, 5-5/8 x7 In, White (AAGSW70650)
- AT-A-GLANCE Mini Monthly Wall Calendar, 6 1/2 x 7 1/2, White, 2020 (PM528)
- AT-A-GLANCE 23-1/2 x 12" 3 Month Wall Calendar, White (AAGPM1428)
- AT-A-GLANCE At A Glance AAGE01750 17 Style Daily Desk Calendar Refill (AAGE01750)
- AT-A-GLANCE At A Glance AAGE717T50 Daily Desk Calendar Refill with Tabs (AAGE717T50)
- AT-A-GLANCE 24 x 36" Reversible Yearly Wall Calendar (PM212-28)
- AT-A-GLANCE Calendar, Yrly, Dryerse, 24X18 (AAGAW506028)
- At-A-Glance Calendars