Shop All Calendars
At-A-Glance
22 x 17" Desk Calendar, Landscape
Mfr # 89802
Zoro # G5110911
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style Glued
- Refills No
- Sheet Size 22 x 17
- Color Landscapes
Product Information
- Brand At-A-Glance
- MFR # 89802
- Zoro # G5110911
- UPC # 038576262874
- Country of Origin China
- Category Calendars
Dimensions
Sheet Size | 22 x 17 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Desk Calendar,Landscape,22"x17" |
Style | Glued |
Refills | No |
Color | Landscapes |
Format | One Month per Page |
Product Type | Desk Calendar,Landscape,22"x17" |
Academic Year | No |
Julian Dates | No |
Cover Material | Chipboard; Poly |
Page Theme | Landscapes Photography |
Seasonal Availability | Yes |
Reversible | No |
Holder Style | Four-Corner Desk-Pad with Backboard (Included) |
Dated/Undated | Dated |
Holder Color | Clear/Natural |
Edition Year | 2023 |
Calendar Term | 12-Month (Jan to Dec) |
Corner Color | Clear |
Sheet Color | White/Multicolor |
Calendar Reference Blocks | Current Year |
Description
Desk Calendar,Landscape,22 In.x17 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LK PACKAGING Reclosable Poly Bags, 10"W x 12"L, 4 Mil, Clear, 1000/Pack (F41012K)
- GRIDDLY GAMES Just Add Milk™ Science + Art Kit (4000555)
- AVERY Avery® EcoFriendly Shipping Labels 48464, 3-1/3" x 4", Box of 600 (7278248464)
- SCOTCH Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 54.6 yds, Clear (3500-RD)
- AT-A-GLANCE At A Glance AAGPM428 20 x 30 in. Recycled Monthly Wall Calendar (AAGPM428)
- AT-A-GLANCE At A Glance AAG70950V05 Triple-View Weekly Calendar; Simulated Leather - Black (AAG70950V05)
- AT-A-GLANCE 3-1/2x6 Daily Desk Calendar Refill, White (AAGE01750)
- AT-A-GLANCE Black Leather Starter Set, 11 x 8.5, Black (038054005)
- AT-A-GLANCE At-A-Glance AAGDMWTE828 Wall Calendar; 12 Months; 15 in. x 12 in.; Tropical Escape-Blue (AAGDMWTE828)
- AT-A-GLANCE 20 x 30" Monthly Wall Calendar, White (AAGPM428)
- AT-A-GLANCE 15-1/2 x 22-3/4" Laminated Wall Calendar, White (AAGPMLM0328)
- At-A-Glance Calendars