Shop All Dry Erase Boards
At-A-Glance
18"x24" Dry Erase Weekly Calendar, White
Mfr # AW503028
Zoro # G5110780
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dry Erase Height 18"
- Dry Erase Width 24"
- Board Color White
- Includes (1) Dry Erase Marker; (1) Three-Year Reference Calendar Strip
Product Information
- Brand At-A-Glance
- MFR # AW503028
- Zoro # G5110780
- UPC # 038576298378
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 18" |
Dry Erase Width | 24" |
Size (Bound-Side First) | 18 x 24 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dry Erase Weekly Calendar,18"X24",White |
Board Color | White |
Includes | (1) Dry Erase Marker; (1) Three-Year Reference Calendar Strip |
Features | Weekly Planning Surface—Large, undated daily blocks with Monday start and three-year reference calendar. |
Hanger Style | Repositionable Self-Adhesive Strip |
Calendar Format | Weekly |
Sheet Color(s) | White/Gray/Orange |
Page Format | One Week per Page |
Dated/Undated | Undated |
Description
Dry Erase Weekly Calendar,18"X24",White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DOT Label, White/Red, 4 In. W, PK500 (9P023)
- SMEAD Classification Folder, Manila, PK10, Tab Cut: 2/5 (18700)
- C-LINE PRODUCTS Report Cover 8-1/2 x 11", Clear, PK50 (32457)
- JANDORF Comptr Grommet Almd2-1/2 (61603)
- AT-A-GLANCE WallMates Self-Adhesive Dry Erase Monthly Planning Surface 36 x 24 White (AT30840)
- AT-A-GLANCE At A Glance AAGPM328 16 x 23 in. Monthly Chipboard Wall Calendar - White (AAGPM328)
- AT-A-GLANCE 24"x36" Dry Erase Weekly Calendar, White (AW602028)
- ICEBERG 46"x72" Magnetic Steel Whiteboard (31260)
- CHENILLE KRAFT Ruled Dry Erase Board, Pk10 (9882-10)
- QUARTET 24"x36" Magnetic Glass Calendar Dry Erase Board (GC3624F)
- CHARLES LEONARD Dry Erase Board Class Pack, 30 Each of Boards, Markers, Erasers (35090)
- At-A-Glance Dry Erase Boards