Shop All Calendars
At-A-Glance
15-1/2 x 22-3/4" Three-Month Wall Calendar Ruled Daily Blocks
Mfr # AAGPM628
Zoro # G8983021
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style Calendars-Wall
- Refills No
- Sheet Size 15 1/2 in x 22 3/4 in
- Color White
Product Information
- Brand At-A-Glance
- MFR # AAGPM628
- Zoro # G8983021
- UPC # 038576117884
- Country of Origin China
- Category Calendars
Dimensions
Sheet Size | 15 1/2 in x 22 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | White Wirebound Three-Months-Per-Page Wall Calendar |
Style | Calendars-Wall |
Refills | No |
Color | White |
Format | Vertical: One Quarter per Page |
Binding Type | Wire-O |
Julian Dates | Yes |
Binding Details | Twin-Wire |
Edition Year | 2023 |
Calendar Term | 12-Month (Jan to Dec) |
Hanger Style | Wire Loop |
Dated/Undated | Dated |
Description
White Wirebound Three-Months-Per-Page Wall Calendar, Format Three Months Per Page, Sheet Size 15 1/2 in x 22 3/4 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 30" x 20" x 18", Kraft, 15/Bundle (55VJ25)
- ENCORE PACKAGING SD Sealless Tool 34 for Steel (EP-2010-34)
- SHARP ELECTRONICS CRTDG, LSR, MXB201D, BK, 8.2K (SHRMXB20NT1)
- LETTASAFE Liberty Bronze color Letter Plate with 6" chute wall liner (LM6-46-BRZ)
- AT-A-GLANCE Mini Monthly Wall Calendar, 6 1/2 x 7 1/2, White, 2020 (PM528)
- AT-A-GLANCE Lined Notes Pages, 8.5 x 5.5, White, 30/Pack (011200)
- AT-A-GLANCE 3-1/2x6 Daily Desk Calendar Refill, White (AAGE717T50)
- AT-A-GLANCE At A Glance AAG7082405 7 x 8.75 in. 24-Hour Daily Appointment Book; Simulated Leather - Black (AAG7082405)
- AT-A-GLANCE Yearly Vertical Erasable Wall Calendar (PM310-28)
- AT-A-GLANCE At-A-Glance AAGDMD16632 Monthly Desk Calendar- 12-Mth Jan-Dec- Puppy Images- 22in.X17in. (AAGDMD16632)
- BROWNLINE Deskpad, Mthly, /Vinylstrip (REDC1731V)
- At-A-Glance Calendars