Shop All Calendars
At-A-Glance
12 x 17" Laminated Wall Calendar, White
Mfr # AAGPMLM0228
Zoro # G8982854
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Calendars And Planners-Calendars
- Sheet Size 12 in x 17 in
- Color White
Product Information
- Brand At-A-Glance
- MFR # AAGPMLM0228
- Zoro # G8982854
- UPC # 038576117587
- Country of Origin China
- Category Calendars
Dimensions
Sheet Size | 12 in x 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | White Wall Calendar With Ruled Daily Blocks |
Refills | No |
Style | Calendars And Planners-Calendars |
Color | White |
Format | One Month per Page |
Product Type | White Wall Calendar With Ruled Daily Blocks |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Hanger Style | Wire Loop |
Calendar Reference Blocks | Current Year |
Julian Dates | Yes |
Dated/Undated | Dated |
Binding Type | Wire-O |
Binding Details | Twin-Wire |
Description
White Wall Calendar With Ruled Daily Blocks, Format One Month Per Page, Sheet Size 12 in x 17 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Orange, 100/Case (G14083E)
- LION OFFICE PRODUCTS ENVELOPE, POLY, PROJECT, 11X17 (LIO60205CR)
- D-LINE Medium-Duty Floor Cable Cover, 3.25 x 0.5 x 6 ft, Black with Yellow Stripe (US/FC83H)
- BOSTITCH Desk Stapler, 25 Sheet, Black (BOSB777BLK)
- AT-A-GLANCE Loose Leaf Plastic Calendar Base, Black (E1900)
- AT-A-GLANCE 22 x 17" Desk Calendar, Floral (5035)
- AT-A-GLANCE 24 x 36" Reversible Yearly Wall Calendar (PM212-28)
- AT-A-GLANCE 22 x 17" Blue Monthly Desk Calendar (89701)
- AT-A-GLANCE 3-1/2x6 Daily Desk Calendar Refill, White (AAGE71750)
- AT-A-GLANCE Calendar, Dskpd, Pprflr, 22X17 (AAG5035)
- HOUSE OF DOOLITTLE Monthly/Weekly Academic Calendar Planner, Wild Flower, Jul-Aug, 7 x 9 (2954-74)
- At-A-Glance Calendars