Shop All Computer Monitors
Asus
ZenScreen 15.6" 800:1 5ms Full HD IPS Protable USB Monitor (Dark Gray)
Mfr # MB16ACE
Zoro # G5653305
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 15.6"
Product Information
- Brand Asus
- MFR # MB16ACE
- Zoro # G5653305
- UPC # 192876500378
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 15.6" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Monitor |
Description
ZenScreen MB16ACE 15.6 inch 800:1 5ms Full HD IPS Protable USB Monitor (Dark Gray)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATACOLOR SPYDERX PRO Monitor Calibration Tool, High Accuracy, Quick Calibration, Easy-to-Use, Before/After Evaluation (SXP100)
- BATTERY CLERK AJC APC BACK-UPS 6 OUTLETS 450VA 120V BN450M UPS Replacement Battery 5Ah, 12V, F2 (AJC-D5S-F2-I-0-192955)
- CLORE AUTOMOTIVE CHARGE IT! Wheel Battery Charger 12 Volt, 40/10/2/200 Amp (4735)
- EXELL BATTERY 51pc Essential Batteries Kit L1131 L1121 L1142 L726 L721 & Watch Opener (EB-KIT-116)
- ASUS 34 in. UW-QHD Gaming Widescreen LCD Monitor (VP349CGL)
- ASUS 34'' WQHD Curved HDR 165Hz Mntr (VG34VQL1B)
- ASUS 21.5" 100,000,000:1 s VGA/HDMI/USB Touchscreen LED LCD Monitor, w/Spkr (VT229H)
- ASUS 27"1440P Wqhd Curved165Hz Mntr (90LM0671-B011B0)
- ASUS 27" 1080P Full Hd 75Hz Ips Ec (90LM06H1-B013B0)
- ASUS ROG Swift Monitor (PG32UQX)
- NEXTGEN 27 in. 4K ColorPro Monitor with USB-C 90W & Integrated ColorPro Wheel (NE2933803)
- Asus Computer Monitors