Shop All Projectors
Asus
ZenBeam Latte L1 DLP Portable Projector
Mfr # LATTEL1
Zoro # G609908162
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Asus
- MFR # LATTEL1
- Zoro # G609908162
- UPC # 192876930328
- Country of Origin China
- Category Projectors
Details
Promotion Restriction | Not eligible for promotion |
Description
Innovative Design That's Perfect for Your HomeEnjoy immersive video and audio experiences in the comfort of your home with ASUS ZenBeam Latte L1. Featuring Harman Kardon audio, this unique coffee-mug-shaped portable projector is the world's first to feature a textured fabric aesthetic that fits in any home dcor. It's also a recipient of multiple design awards.Big Screen Entertainment for the FamilyZenBeam Latte has a maximum brightness of 300 LED lumens and 720p native resolution. With projection sizes ranging from 40 to 120 inches 1 to 3.2 meters, it transforms any room into a home cinema that the whole family can enjoy.Flexible Connectivity, WirelessZenBeam Latte supports wireless mirroring,letting you effortlessly stream content from your smartphone, tablet or other mobile devices for high-definition entertainment.WiredHDMI ensures compatibility with a wide range of input sources, and the USB Type-A also offers output for charging devices.Immersive Audio All-Day LongThe speakers sound by Harman Kardon has been meticulously tuned to take full advantage of the fabric design of ZenBeam Latte. The speaker compensates for the acoustic surroundings for better sound penetration and take into account heat dissipation to ensure the best audio performance at all times.Exceptional AudioExclusive ASUS AudioWizard software offers Movie, Music and Game pre-set modes to ensure optimized audio for different scenarios.Movie modeenhances vocals and overall audio for an authentic theatre-like experience.Music modeenhances bass and provides a wider audio range for different music genres.Game modedelivers more immersive in-game sound and vocals to improve gaming experiences.Enjoy Great Entertainment, Indoors and OutA convenient carry pouch lets you take ZenBeam Latte anywhere, and the built-in battery provides up to 3 hours of nonstop entertainment in Eco mode. These features make ZenBeam Latte perfect for an outdoor viewing party with family and friends.Kid-Friendly ViewingCompile and manage a personal YouTube video library using the Video Links feature. This pre-installed software blocks YouTube from automatically playing videos outside of the playlist, ensuring that content stays child-friendly.ZenBeam Latte reduces your exposure to harmful blue light. Projectors emit blue light but since the light bounces off or is absorbed by different surfaces, the amount of blue light that actually reaches your eyes is greatly reduced.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH INT Replacement Battery for Apex APX12-55 (MAX3944058)
- HUBBELL GAI-TRONICS Telephone, Analog, Gray, Surface Mount (246-001AC)
- RAYOVAC UltraPro AA Alkaline Battery, 1.5V DC, 8 Pack (ALAA8)
- VIDEO MOUNT PRODUCTS 19" Open frame Equipment Rack - 27U (ER-148)
- KODAK Luma 75 Ultra Mini Portable Projector - 100" Display, Built-in Speaker - HDMI, USB, MicroSD (RODPJS75)
- KODAK FLIK X4 800 x 480 LCD Home Theater Projector System with 100 Lumens -Tripod and Case Included (RODPJSX5P480)
- ACCUFORM LED Projector With Lens (VPL910)
- EPSON Multimedia Projector (V11H985020)
- TZUMI LED Home Go Theater Wi-Fi Cinema Projector (7796)
- KODAK Luma 350 Portable LED DLP Reachargable Mini Projector HD 1080p - HDMI, USB, Micro SD (RODPJS350)
- GPX Bluetooth Mini Projector (PJ300VP)
- Asus Projectors