Shop All CD, DVD, and USB Duplicators
Asus
DRW-24F1ST 24X SATA Internal DVD+/-RW Drive w/o Software, Bulk (Black)
Mfr # DRW-24F1ST/BLK/B/AS
Zoro # G6726852
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 6.7"
- Width 5.8"
- Color Black
- Height 1.7"
Product Information
- Brand Asus
- MFR # DRW-24F1ST/BLK/B/AS
- Zoro # G6726852
- UPC # 886227440573
- Country of Origin Switzerland
- Category CD, DVD, and USB Duplicators
Dimensions
Depth | 6.7" |
Width | 5.8" |
Height | 1.7" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | DVD-Writer |
Package Type | OEM |
System Requirements | CPU: Intel Pentium 300 MHz or higher, RAM: 128 MB or more is recommended, HDD: 10GB or more, Operating System(s):Windows XP, Windows Vista, Windows 7, Windows 8 |
Description
DRW-24F1ST 24X SATA Internal DVD+/-RW Drive w/o Software, Bulk (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM "Z" Bracket for mounting E-942FC-1300 and E-946-FC-1K2Q. Mounts to armature plate. For u (SLM-E-942F1300/ZQ)
- SPECO TECHNOLOGIES Hd-Tvi 2Mp Dome Camera, 2.8-12mm, White (HLED33DTW)
- TRIPLETT 5 MP Video/Power Balun, PR (HDB-PVRJ45PT2)
- MIRACLE TV HDTV Antenna Signal Booster, Hi-Power Si (603115)
- ASUS SBW-06D2X-U 6X USB Blu-ray Slim External Writer (Black), Retail (SBW-06D2X-U/BLK/G/AS)
- ASUS DRW-24B1STA 24X Internal DVD+/-RW Drive (Black), Bulk (DRW-24B1ST/BLK/B/AS)
- ASUS 24X SATA DVD+/-RW Internal Drive (Black), Bulk (DRW-24F1ST/BLK/B/GEN)
- ASUS DRW-24B3ST 24X Internal DVD+/- RW Drive (Black), Retail (DRW-24B3ST/BLK/G/AS)
- ASUS 8X USB2.0 DVD+/-RW Slim External Drive (Black), Retail (SDRW-08U7M-U/BLK/G/AS)
- ASUS /BLK/G/AS 16X External Blu-ray Writer (Black), Retail (BW-16D1X-U)
- EZ DUPE DVD/CD Duplicator, Rackmount, 5-Copy (RK5TDVDB)
- Asus CD, DVD, and USB Duplicators