ASUS TeK RT-AX82U AX5400 Dual-Band WiFi6 Gaming Router Mesh WiFi Support Retail
Mfr # RT-AX82U
Zoro # G203756176
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Asus
- MFR # RT-AX82U
- Zoro # G203756176
- UPC # 192876648605
- Country of Origin China
- Category Wireless Routers
Details
Promotion Restriction | Not eligible for promotion |
Description
Power up your gaming and entertainment experiences with fast network speeds using the ASUS RT-AX82U AX5400 Wireless Dual-Band Gigabit Gaming Router. Designed specifically for online gamers and enthusiasts, the dual-band RT-AX82U supports Wi-Fi 6 (802.11ax) technology to deliver up to 5400 Mb/s total throughput over the 2.4 GHz and 5 GHz frequencies to compatible devices. It has four powerful external antennas to provide wireless coverage to large homes. Wireless coverage can be extended by adding ASUS AiMesh-compatible routers to the network. This router also includes four Gigabit Ethernet ports with a dedicated gaming port that automatically prioritizes traffic to help ensure a fast and smooth experience. Use the ASUS mobile app to configure the router with guest network options, mobile gaming device prioritization, and more. Additionally, the RT-AX82U supports ASUS Aura RGB lighting that can be customized with a variety of dazzling effects.
Specifications- Wireless Frequency Bands: 2.4 GHz, 5 GHz Dual-Band
- Number of Antennas: 4
- MU-MIMO Support: 6 x 6
- WLAN Mode: Wi-Fi 6 (802.11ax)
- RAM: 512 MB
- Storage Capacity: 256 MB
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPD 3 in 1 Multi Tip USB Connection Cable Rose Gold (AA-USB-3IN1-ROSEGOLD)
- MONOPRICE SSVC-4.1 Single Input 4-Channel Speaker Selector with Volume Control (38159)
- BATTERYJACK PowerStar PS12-7-53 1270 Verizon FIOS Relplacement Battery 12V; 7Ah Rechargeable F1 Terminal (PS12-7-53)
- DIGITAL DELIGHTS 0.76 mm Badgy Thick PVC Plastic Cards (DI2591909)
- ASUS ZenWiFi Pro ET12 Wi-Fi 6E IEEE 802.11ax Ethernet Wireless Router (ZENWIFIPROET12)
- ASUS Zenwifi Ax 2Pk Charcoal (90IG0590-MA1G2V)
- ASUS AC1200 DB WiFiRouter 3Step SU (RTAC1200V2)
- ASUS Ax300 Wifi 6 Db Router (90IG04Q0-MA1R2V)
- TP-LINK AC1200 Wireless Gigabit Outdr, EAP225OUTDOOR (EAP225-Outdoor)
- KASDA AC750 Dual-band OpenWRT WiFi Router w/ 3x External 5dBi Antennas (KW6512)
- TP-LINK Wireless 300N Router, TLWR841N (TL-WR841N)
- Asus Wireless Routers