ASUS Tek B9450FA-XV77 14 in. Ci7-10610U 16GB 1TB Windows10 Pro Star Laptop; Black
Mfr # B9450FA-XV77
Zoro # G703981696
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Asus
- MFR # B9450FA-XV77
- Zoro # G703981696
- UPC # 192876766750
- Country of Origin China
- Category Laptop Computers
Details
Promotion Restriction | Not eligible for promotion |
Description
ASUS Expertbook 14.0" Intel Core i7 16GB 1TB Win10 Pro. Expert book Grey No Touch Screen 14.0 Narrow border 300nits FHD 1920x1080 169 Anti-Glare NTSC 72 percent Wide View Intel Core i7-10610U vPro Processor 1.8 GHz (8M Cache, up to 4.9 GHz) 16GB LPDDR3 (On Board) Intel UHD Graphics 620 1TB PCIE G3X4 SSD TPM No Optical Drive Windows 10 Professional (64bit) Wi-Fi 6(Gigplus)(802.11ax) HD IR Camera plus Privacy Shutter Bluetooth 5.0 (Dual band) 2x2 Illuminated Chiclet Keyboard 66WHrs, 4S1P, 4-cell Li-ion N 3YR International/30-Day Zero Bright Dot/2-way Access to B2B hotline 1x Headphone-out and Audio-in Combo Jack 1x HDMI 2.0b 1x micro HDMI (for RJ45 adapter) 1x USB3.2 Type A (Gen2) 2x USB3.1 Type C (Gen 2) with Thunderbolt Fingerprint vPro.
Specifications- Color: Black
- Size: 14"
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Blue Smart IP67 Charger 24/12(1) 120V NEMA 5-15 (BPC241215106)
- ENERGIZER Industrial Alkaline Lantern Battery (EN529)
- HUMANSCALE 6G Keyboard System (6G90011DF22)
- MIGHTY MAX BATTERY 12V 7AH SLA Replaces lc-r127r2p ub1270 pc1270 ps1270f1 jc1260 - 6 Pack (ML7-12MP63617109)
- ASUS Chromebook Flip CR1 11.6 in. Touchscreen Convertible Chromebook (CR1100FKA-YZ142T)
- ASUS Zenbook Pro 14 Duo, Intel i9-13900H, 32GB RAM, 1TB SSD, GeForce RTX 4060, Windows 11 Home (UX8402VV-PS96T)
- ASUS ExpertBook B1, Intel N100, 4GB RAM, 128GB SSD, 15.6 in. Tru2Life/NanoEdge, Intel UHD Graphics (B1502CGA-XS14)
- ALL SPORT SYSTEMS All Sport Systems Detachable-WK-1 Detachable Locking Wheel Kit For Classic Laptop Tripods (Detachable-WK-1)
- ASUS NOTEBOOKS 15.6'' Ci5 1135G7 16G CRM OS (CX5500FEAYZ568T)
- ACER 12 in. Pentium 8GB 64GB Touchscreen Chromebook (NX.AZHAA.002)
- Asus Laptop Computers