Shop All Computer Monitors
Asus
34.0" Ultra-wide FreeSync HDR Gaming 3,000:1 4ms HDMI/DP LED LCD
Mfr # VP348QGL
Zoro # G6259837
original price:
$499.99
9% off
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Asus
- MFR # VP348QGL
- Zoro # G6259837
- UPC # 192876286494
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 34" |
Details
Promotion Restriction | Not eligible for promotion |
Item | LCD Monitor |
Description
VP348QGL 34.0 inch Ultra-wide FreeSync HDR Gaming 3,000:1 4ms HDMI/DisplayPort LED LCD Monitor, w/ Speakers (Black)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for IEC Sr44 (SR44 IEC)
- OMNICEL ER34615 3.6V 19Ah Sz D Lithium Battery w/ Wire Leads RFID Beacons AMR (ER34615/W)
- DEWALT Jobsite Earphones, Wired, 3.5mm (190 9032 DW2)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA761PU)
- ASUS 32" Tuf Gaming Curved Monitor (90LM0681-B011B0)
- ASUS VG259QM 24.5 inch Widescreen 1,000:1 1ms DisplayPort/HDMI LED LCD (VG259QM)
- ASUS 27" Wqhd 2560X1440 Ips Mntr (90LM05L1-B013B0)
- ASUS 34'' WQHD Curved HDR 165Hz Mntr (VG34VQL1B)
- ASUS 27" 1080P Full Hd 75Hz Ips Ec (90LM06H1-B013B0)
- ASUS 23.6"1080P Fullhd 165Hz Curved (VG24VQE)
- VIEWSONIC 19" Widescreen Lcd Monitor (VA1903H)
- Asus Computer Monitors