Shop All Computer Monitors
Asus
27" 1080P Full Hd 75Hz Ips Ec
Mfr # 90LM06H1-B013B0
Zoro # G1913308
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Asus
- MFR # 90LM06H1-B013B0
- Zoro # G1913308
- UPC # 192876756409
- Country of Origin Unknown
- Category Computer Monitors
Details
Promotion Restriction | Not eligible for promotion |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND MFG. 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- ILC Replacement for Cameron Sino Cs-sth650md Battery (CS-STH650MD)
- DIEHARD Diehard 71341 250 Amp Battery Charger & Engine Starter (8463630)
- LIFTMASTER Loop Detector, Use With 5MKK7 and 5MKK8 (AELD)
- ASUS 23.8" Wide Screen 100,000,000:1 D-Sub/HDMI/DVI-D LED LCD Monitor (Blk) (VA24EHE)
- ASUS ROG Strix 49" 3,000:1 4ms HDMI/DisplayPort/USB LED LCD Monitor (XG49VQ)
- ASUS 15.6" 700:1 Full HD IPS USB Type-C/Micro HDMI Portable Monitor (MB16AHP)
- ASUS 15.6" 800:1 Full HD IPS USB Type-C Portable Eye Care Monitor (MB16AC)
- ASUS 15.6in. 700:1 Full HD IPS USB Type-C Portable Monitor (Dark gray) (MB16AMT)
- ASUS Xg17Ahpe 17.3 Inch Ips Fhd 1,000:1 3Ms Hdmi/Usb Led Lcd Monitor (XG17AHPE)
- SOUNDWAVE 12.1 in. IP65 Rugged All-Weather Sunlight Readable Panel PC (SO3286234)
- Asus Computer Monitors