Shop All Computer Monitors
Asus
27" 100,000,000:1 0. DVI/HDMI/DisplayPort LED LCD Monitor, w/Spkr
Mfr # VG278QR
Zoro # G6255226
original price:
$339.99
31% off
new price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 27"
- Height 14.3"
- Width 24.4"
- Depth 2"
Product Information
- Brand Asus
- MFR # VG278QR
- Zoro # G6255226
- UPC # 192876400548
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 27" |
Height | 14.3" |
Width | 24.4" |
Depth | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Speakers | Yes |
Color | Black |
Item | LCD Monitor |
Product Type | Gaming LCD Monitor |
Aspect Ratio | 1899-12-30 |
Brightness | 400 Nit |
Description
VG278QR 27 inch Widescreen 100,000,000:1 0.5ms DVI/HDMI/DisplayPort LED LCD Monitor, w/ Speakers (Black)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDCO BATTERIES FedCo Batteries Compatible with Saft LO26SXC D Size Lithium Cell For Industrial Applications - 3.0V 9200mAh (LO26SXC)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha Road Star Venture Royal V Venture 1700 (YTX20L-BS262)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replaces NP38-12 U1-34 UB12350 (ML35-12374)
- DURACELL Procell Professional Alkaline Batteries - Size Aaa, Aaa, 24PK (DURPC2400)
- ASUS 24.5"Tuf Gaming 1080P Fhd Mntr (90LM0530-B023B0)
- ASUS 27 inch Widescreen 1,000:1 1ms HDMI/DisplayPort LED LCD (VG279QM)
- ASUS 34'' WQHD Curved HDR 165Hz Mntr (VG34VQL1B)
- ASUS 15.6in. 700:1 Full HD IPS USB Type-C Portable Monitor (Dark gray) (MB16AMT)
- ASUS 27" Tuf Hdr Gmng Monitor 165Hz (90LM05X0-B011B0)
- ASUS 27in. Wide Screen 5 ms 100,000,000:1 HDMI/D-Sub IPS LCD Monitor(Black) (VA27EHE)
- ASUS 21.5" 100,000,000:1 s VGA/HDMI/USB Touchscreen LED LCD Monitor, w/Spkr (VT229H)
- Asus Computer Monitors