Shop All Computer Monitors
Asus
21 5'' 1080P Full HD 75Hz IPS
Mfr # VP229Q
Zoro # G011767968
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Asus
- MFR # VP229Q
- Zoro # G011767968
- Country of Origin China
- Category Computer Monitors
Details
Promotion Restriction | Not eligible for promotion |
Description
21 5'' 1080P Full HD 75Hz IPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFT LS17500 W WIRE 3.6V Lithium Thionyl Chloride Battery (LS17500_WIRE)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for Dalton Tacahe PC1550-BL 22NF (ML55-12GEL317)
- ICOM External Speaker, Hands Free (SP35)
- VIEWERA ViewEra V172SV2 17 in. LCD & LED Video Monitor; Black (V172SV2)
- ASUS ProArt 27 in. 4K UHD Widescreen LCD Monitor (PA279CV)
- ASUS 15.6" 800:1 Full HD IPS USB Type-C Portable Eye Care Monitor (MB16AC)
- ASUS 21.5" 100,000,000:1 s VGA/HDMI/USB Touchscreen LED LCD Monitor, w/Spkr (VT229H)
- ASUS 28"Hdr 4K Uhd Ips Gmng Monitor (VG289Q1A)
- ASUS 27 inch Widescreen 1,000:1 1ms HDMI/DisplayPort LED LCD (VG279QM)
- ASUS 31.5 in. Full HD Widescreen LCD Monitor (VA329HE)
- VIEWSONIC 27" Full HD Ultra Slim IPS, VX2776SMHD (VX2776-SMHD)
- Asus Computer Monitors