Shop All Computer Monitors
Asus
15.6in. 700:1 Full HD IPS USB Type-C Portable Monitor (Dark gray)
Mfr # MB16AMT
Zoro # G5652745
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 15.6"
- Height 9"
- Width 14.2"
- Depth 0.4"
Product Information
- Brand Asus
- MFR # MB16AMT
- Zoro # G5652745
- UPC # 192876331101
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 15.6" |
Height | 9" |
Width | 14.2" |
Depth | 0.4" |
Details
Promotion Restriction | Not eligible for promotion |
Speakers | Yes |
Features | Flicker-free, Low Blue Light, QuickFit, Anti-glare, sRGB, Game Mode, Reading Mode, On-screen Display (OSD), Splendid Video Intelligence Technology, GamePlus |
Color | Dark Gray |
Item | Monitor |
Brightness | 250 Nit |
Product Type | LCD Touchscreen Monitor |
Aspect Ratio | 1899-12-30 |
Description
MB16AMT 15.6 inch 700:1 Full HD IPS USB Type-C Portable Monitor (Dark gray)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dantona Lp503562 (LP503562 DANTONA)
- ICOM Charger, For Mfr. No. IC-M37,110VAC, 3" H (BC235)
- APRICORN Aegis Frtrss L3 5Tb (AFL3-5TB)
- UNIVIEW 12MP IR Fisheye Dome Network Camera 1.8mm Fixed, IR 15m, PoE, H.265, RJ45 (IPC86CEB-AF18KC-I0)
- ASUS 34 in. UW-QHD Gaming Widescreen LCD Monitor (VP349CGL)
- ASUS ROG Strix 49" 3,000:1 4ms HDMI/DisplayPort/USB LED LCD Monitor (XG49VQ)
- ASUS VG259QM 24.5 inch Widescreen 1,000:1 1ms DisplayPort/HDMI LED LCD (VG259QM)
- ASUS 32" Tuf Gaming Curved Monitor (90LM0681-B011B0)
- ASUS 23.6"1080P Fullhd 165Hz Curved (VG24VQE)
- ASUS Gaming 24" FHD 100,000,000:1 0. HDMI/DP LED LCD Monitor, w/Spkr (VG248QG)
- EPSON Epson BrightLink Pro 1480FI Laser Display Projector (BL1480FI)
- Asus Computer Monitors