Shop All Loose Leaf Paper & Refills
Astrobrights
Color Cardstock, 65 lb, 8.5 x 11, Assorted Colors, PK250
Mfr # 91715
Zoro # G101860456
product price: $22.99
/pk 250, $0.09/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Finish Smooth
- Size 8.5 x 11
- Weight 5.88 lbs
Product Information
- Brand Astrobrights
- MFR # 91715
- Zoro # G101860456
- UPC # 759598917152
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Dimensions
Size | 8.5 x 11 |
Details
Color | Assorted |
Finish | Smooth |
Weight | 5.88 lbs |
Description
When you need to stand out with bold, high-impact color in a durable cover weight, Astrobrights® Colored Card Stock is a brilliant choice. It's thick enough to stand up to frequent handling and the rigors of postal machines, yet it's smooth enough to work with inkjet and laser printers. Since this unique colored paper is highly saturated, it offers a bright background for your creativity to come to life. Easily create dazzling postcards, booklet covers, presentation bindings and paper crafts. Brighter colors. Brighter ideas. Pair it with Astrobrights® Color Paper for a unified and consistent look to your project, and pair it with other Astrobrights® Colors or Neenah® Bright White Card Stock for a bold, brilliant impact. According to studies conducted by the American Paper Institute and the Color Marketing Group, color increases written information retention by 18 percent, improves readership by as much as 40 percent; and for direct mail, color increases response rates by up to 20 percent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Scissors, 8", Straight, Stainless Steel (UNV92009)
- PARTNERS BRAND FOL Flat Panel TV Boxes, 38 x 8 x 26", Kraft, 5/Bundle (38826FPFOL)
- SALSBURY INDUSTRIES Horizontal Mailbox, Bronze, Powder Coated, 25 Doors, Recessed, USPS (3625ZFU)
- PILOT Pen, Fountain, Varsity, Med, PK3 (90022)
- ASTROBRIGHTS Color Cardstock, 24lb, 8.5 x 11, Assorted Spectrum Colors, PK200 (91397)
- ASTROBRIGHTS Color Cardstock, 65 lb, 8.5 x 11, Assorted Colors, PK100 (91398)
- ASTROBRIGHTS Paper, Astro, Margr, 65#, Gn Pk (WAU21811)
- NEENAH PAPER Cardtock, Lift-OffLemon, 250, PK250 (21021)
- GREAT PAPERS Stationery Letterhead, Mardi Gras, PK80 (2020020)
- UNIVERSAL High-Volume Mediumweight Wrapping Paper Roll, 40 lb Wrapping Weight Stock, 24 in. x 900 ft, Brown (UFS1300022)
- GREAT PAPERS Stationery Letterhead, Painted Bor, PK80 (2013188)
- Astrobrights Loose Leaf Paper & Refills