Shop All Hook & Loop Sanding Discs
Astro Pneumatic
Sanding/Polishing Complete Kit
Mfr # 3050
Zoro # G5028366
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1-1/2", 3"
- Grit 400, 600, 1000, 2000
Product Information
- Brand Astro Pneumatic
- MFR # 3050
- Zoro # G5028366
- UPC # 745227002443
- Country of Origin Taiwan, Province of China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 1-1/2", 3" |
Details
Grit | 400, 600, 1000, 2000 |
Item | Sanding/Polishing Complete Kit |
Description
Sanding/Polishing Complete Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flap Disc, Type 29, 5" dia., 60 Grit (78072775469)
- DEDECO SUNBURST 1" TC DISCS LT GREEN 1 MICRON (A/O) 12/BX (1744)
- DEDECO SUNBURST 3MM PIN ASSORTMENT (A/O) 49/KIT (1380)
- 3M File Belt, 3/5" x 13", 36 Grade, PK50 (33437)
- ASTRO PNEUMATIC SANDER 6" PALM W/HOOK & LOOP PAD (AO322)
- ASTRO PNEUMATIC PAD HOOK & LOOP 5" BACKING (AO4607)
- ASTRO PNEUMATIC Roll Lock Holder, 2" (2ROH)
- ASTRO PNEUMATIC Foam Pad, Hook-and-Loop, 3", Diamond Cut (4635)
- 3M Hook-and-Loop Disc BU Pad, 7D (60440179541)
- DYNABRADE HookandLoopDisc, 5", Vac, 150G, PK50 (91539)
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #100 (Festool 5x9) (M-177099)
- Astro Pneumatic Hook & Loop Sanding Discs