Shop All Air Sanders, Buffers & Polishers
Astro Pneumatic
Sander Air Belt, Ns 032994
Mfr # 223K
Zoro # G5028418
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Size 3/8"W x 13"L
- Free Speed 18,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 11-1/2"
- Min Hose Size 3/8"
Product Information
- Brand Astro Pneumatic
- MFR # 223K
- Zoro # G5028418
- UPC # 745227000234
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3/8"W x 13"L |
Overall Length | 11-1/2" |
Min Hose Size | 3/8" |
Details
Item | Air Belt Sander |
Free Speed | 18,000 rpm |
Air Inlet | 1/4" NPT |
Product Type | Sander Air Belt,Ns 032994 |
Description
Sander Air Belt,Ns 032994
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #28 (54038)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #55 (C22650)
- ARTU Hacksaw Blade, Tungsten Carbide Grit, 12In (01760)
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 6 13/64 in Long, 1 3/8 in Short, 5 PK (15616)
- ASTRO PNEUMATIC Orbital Sander, 6" (325P)
- ASTRO PNEUMATIC Sander Air Belt, 20"x520mm, w/2 Belts (3035)
- ASTRO PNEUMATIC SANDER 7" ANGLE 5000RPM (AO245S)
- ASTRO PNEUMATIC SANDER STRAIGHT LINE -DUAL PISTON (AO888C)
- ASTRO PNEUMATIC PALM SANDER 3" FINISHING 3/32" STROKE (AO330)
- ASTRO PNEUMATIC RANDOM ORBIT AIR PALM SANDER JITTERBUG (AO314)
- DYNABRADE Dynascaler Surface Preparation Tool (31600)
- Astro Pneumatic Air Sanders, Buffers & Polishers