Shop All Air Sanders, Buffers & Polishers
Astro Pneumatic
Sander Air Belt, 1/2"x18", Belts, 3 pcs.
Mfr # 3037
Zoro # G5028436
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 1/2"W x 18"L
- Free Speed 16,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 15.15"
- Includes (1) 40 Grit Sanding Belt (Mfr. No. 303740): 1/2" x 18"; (1) 60 Grit Sanding Belt (Mfr. No. 303760): 1/2" x 18"; (1) 80 Grit Sanding Belt (Mfr. No. 303780): 1/2" x 18"
Product Information
- Brand Astro Pneumatic
- MFR # 3037
- Zoro # G5028436
- UPC # 745227019441
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 1/2"W x 18"L |
Overall Length | 15.15" |
Details
Item | Air Belt Sander with 3 Belts |
Free Speed | 16,000 rpm |
Air Inlet | 1/4" NPT |
Includes | (1) 40 Grit Sanding Belt (Mfr. No. 303740): 1/2" x 18"; (1) 60 Grit Sanding Belt (Mfr. No. 303760): 1/2" x 18"; (1) 80 Grit Sanding Belt (Mfr. No. 303780): 1/2" x 18" |
Product Type | Sander Air Belt,1/2"x18",Belts,3 pcs. |
Description
Sander Air Belt,1/2 In.x18 In.,Belts,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Floor Drill Press, Belt Drive, 3/4 hp, 115 V, 17 in Swing, 16 Speed (467L86)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-13 UNC 2B (301140040)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 1/4 in L (SZ-17)
- HHIP Heavy Duty Push & Pull Flanged Base Toggle Clamp 2500 lbs Capacity (3900-0399)
- ASTRO PNEUMATIC TIRE AIR BUFFER 2500 RPM W/ HOSE ADPTR (AO235B)
- ASTRO PNEUMATIC RANDOM ORBIT AIR PALM SANDER JITTERBUG (AO314)
- ASTRO PNEUMATIC Air Denibbing Sander (AST-332)
- ASTRO PNEUMATIC Orbital Sander, Hook-and-Loop Backing Pad (325)
- ASTRO PNEUMATIC AIR BELT SANDER/ 1/2"x18 w/3 BELTS (AO3037)
- ASTRO PNEUMATIC SANDER AIR BELT 10X330MM 3PC BELTS (AO3036)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.09 in (7100258879)
- Astro Pneumatic Air Sanders, Buffers & Polishers