Shop All Rivet Nuts
Astro Pneumatic
Rivet Nut, M8 Thread Size, 8mm L, Steel
Mfr # RN8M
Zoro # G4692668
original price:
$12.09
2% off
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Material Steel
- Overall Length 8mm
- System of Measurement Metric
Product Information
- Brand Astro Pneumatic
- MFR # RN8M
- Zoro # G4692668
- UPC # 745227023516
- Country of Origin China
- Category Rivet Nuts
Dimensions
Thread Size | M8 |
Overall Length | 8mm |
Details
Item | Rivet Nut |
Material | Steel |
System of Measurement | Metric |
Description
100Pcs M8 8Mm Steel Rivet Nuts
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20 x 3/4, PK100 (U08305.025.0075)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51738.025.0001)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U01210.031.0400)
- ZORO SELECT Cotter Pin, 1mmDx25mm L, SS A2, PK25 (M51700.010.0025)
- ASTRO PNEUMATIC Professional Hand Rivet Nut Kit Sae & Metric (1443B)
- ASTRO PNEUMATIC NUTS STEEL RIVET 6MM M6 - PK/100 (AORN6M)
- ASTRO PNEUMATIC HAND RIVET NUT KIT SAE & METRIC W/NUTS (AO1443B)
- ASTRO PNEUMATIC Rivet Nut, 5/16"-18 Thread Size, Steel (AORN516)
- ASTRO PNEUMATIC RIVET NUTS 3/8" PK/100 (AORN38)
- ASTRO PNEUMATIC Rivet Nut, 1/4"-20 Thread Size, Steel (AST-RN14)
- AVK Rivet Nut, M6-1.00 Thread Size, 110.56 mm Flange Dia., 14.73 mm L, Steel, 25 PK (AKS4T-610-4.2)
- Astro Pneumatic Rivet Nuts