Shop All Rivet Nuts
Astro Pneumatic
Rivet Nut, M4 Thread Size, Steel
Mfr # AORN4M
Zoro # G401936158
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4
- Material Steel
- System of Measurement Metric
Product Information
- Brand Astro Pneumatic
- MFR # AORN4M
- Zoro # G401936158
- Country of Origin Unknown
- Category Rivet Nuts
Dimensions
Thread Size | M4 |
Details
Item | Rivet Nut |
Material | Steel |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 9 in Ht, Plain Stainless Steel (U17267.037.0609)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01060.050.0450)
- MIDWEST FASTENER #8-32 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70763)
- ZORO SELECT Clevis Pin, SS, 1/4x1 1/2 L, PK10 (WWG-CLPS-153)
- ASTRO PNEUMATIC 13In Plusnut And Extra-Long Rivet Nut Setter Kit (1450)
- ASTRO PNEUMATIC Rivet Nut, 5/16"-18 Thread Size, Steel (AORN516)
- ASTRO PNEUMATIC HAND RIVET NUT KIT SAE & METRIC W/NUTS (AO1443B)
- ASTRO PNEUMATIC Rivet Nut, 1/4"-20 Thread Size, Steel (AST-RN14)
- ASTRO PNEUMATIC Professional Hand Rivet Nut Kit Sae & Metric (1443B)
- ASTRO PNEUMATIC KIT 10" MICRO HAND RIVET NUT SETTER (AO1451)
- ZORO SELECT Rivet Nut, 1/4"-28 Thread Size, 0.445 in - 0.465 in Flange Dia., .690 in - .710 in L, Steel (LS-15260S)
- Astro Pneumatic Rivet Nuts