Shop All Rivet Nuts
Astro Pneumatic
Rivet Nut, #8-32 Thread Size, Steel
Mfr # AORN832
Zoro # G301936630
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material Steel
Product Information
- Brand Astro Pneumatic
- MFR # AORN832
- Zoro # G301936630
- Country of Origin Unknown
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Details
Item | Rivet Nut |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK (05556)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2-1/4, PK10 (U39000.289.0225)
- MIDWEST FASTENER 3/16" x 3/4" Plain Steel Tension Pins 16 16PK (61191)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Not Graded, Black Oxide, 31/32 in Ht (HNI2112LH-001BX)
- ASTRO PNEUMATIC KIT 10" MICRO HAND RIVET NUT SETTER (AO1451)
- ASTRO PNEUMATIC RIVET NUTS 3/8" PK/100 (AORN38)
- ASTRO PNEUMATIC NUTS STEEL RIVET 6MM M6 - PK/100 (AORN6M)
- ASTRO PNEUMATIC HAND RIVET NUT KIT SAE & METRIC W/NUTS (AO1443B)
- ASTRO PNEUMATIC Rivet Nut, 1/4"-20 Thread Size, Steel (AORN14)
- ASTRO PNEUMATIC Professional Hand Rivet Nut Kit Sae & Metric (1443B)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.57 in L, Steel, 50 PK (U69135.019.0225)
- Astro Pneumatic Rivet Nuts