Shop All Thread Insert Tools
Astro Pneumatic
Rivet Nut, 3 x 8 in. Dia./Thread Size, Steel
Mfr # AOADN38
Zoro # G003765576
original price:
$177.08
15% off
new price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 3 x 8 in.
- Basic Material Steel
- System of Measurement Inch
Product Information
- Brand Astro Pneumatic
- MFR # AOADN38
- Zoro # G003765576
- UPC # 745227059058
- Country of Origin China
- Category Thread Insert Tools
Dimensions
Dia./Thread Size | 3 x 8 in. |
Details
Item | Rivet Nut |
Basic Material | Steel |
System of Measurement | Inch |
Description
Easily convert your cordless, pneumatic or corded drillsinto a power rivet nut setter. Includes 10-24, 1/4-20, 5/16-18, 3/8-16 and M5, M6, M8 & M10. Use 12V and up cordless drills for aluminum and steel rivet nuts, or 18V+ for larger sizes like M10 & 3/8" and/or stainless.
Features- Capacity Rivet Nut - Extra Large
- Adjustable torque setting
- Chuck capacity of 635 mm (1/4") shank
- Min 12V for aluminum, or M5 and 10-24 steel rivet nuts
- Min 144V for steel rivet nuts in M6, M8, 1/4" & 5/16" or stainless in M5 or 10-24
- Min Full-size 18V+ for M10 and 3/8" rivet nuts and all other sizes in stainless steel
- Size: 3 x 8 in.
- Weight: 1.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Fractional Bottom Tap 7/8"-9 NC (1561)
- SUNEX 3/8" Drive Socket Hex Bit Set, 4 pcs (8844)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 5mm -0.80 (8322)
- DRILL AMERICA #53 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN53)
- ASTRO PNEUMATIC Fastener/Molding Remover Set, 5 pcs. (4505)
- ASTRO PNEUMATIC $MET & SAE NOSE SETS & RIVET NUT ASST (AO1442)
- ZORO SELECT Insert Install Tool, Prewinder, 6-32 (3532-6GHIP)
- RECOIL Insert Install Tool, Prewinder, 8-32 (53582U)
- ZORO SELECT Hand Tool, Steel, Lever, M6, M8, M10, M12 (DLHT-M)
- RECOIL Threaded Insert Tool (2KPHC-06)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M5 x 0.8 (7751-5)
- Astro Pneumatic Thread Insert Tools