Shop All Rivet Nuts
Astro Pneumatic
Rivet Nut, 1/4"-20 Thread Size, Steel
Mfr # AST-RN14
Zoro # G304041997
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Product Information
- Brand Astro Pneumatic
- MFR # AST-RN14
- Zoro # G304041997
- UPC # 745227023455
- Country of Origin China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
Features
- High quality zinc plated knurled steel rivet nuts for use with astro's prn series pneumatic rivet nut setting guns as well as astro 1427 and 1442 handheld rivet nut setters
- Also compatible with standard rivet nut setting tools
- Pack of 100
- Size: 0.25"-20
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 1-3/4 in L, 10 PK (U04132.062.0175)
- USA INDUSTRIALS Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/8 in L, 100 PK (ZBOLT-3041)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Stainless Steel 50 PK (54559)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51530.037.0300)
- ASTRO PNEUMATIC Professional Hand Rivet Nut Kit Sae & Metric (1443B)
- ASTRO PNEUMATIC Rivet Nut, 5/16"-18 Thread Size, Steel (AORN516)
- ASTRO PNEUMATIC KIT 10" MICRO HAND RIVET NUT SETTER (AO1451)
- ASTRO PNEUMATIC NUTS STEEL RIVET 6MM M6 - PK/100 (AORN6M)
- ASTRO PNEUMATIC Rivet Nut, 1/4"-20 Thread Size, Steel (AORN14)
- ASTRO PNEUMATIC RIVET NUTS 3/8" PK/100 (AORN38)
- AVK Rivet Nut, 1/4"-28 Thread Size, 0.4 in Flange Dia., 0.515 in L, 304 Stainless Steel (ATC9T-428)
- Astro Pneumatic Rivet Nuts