Shop All Rivet Nuts
Astro Pneumatic
Rivet Nut, #10-24 Thread Size, Steel
Mfr # AORN1024
Zoro # G701936094
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Material Steel
Product Information
- Brand Astro Pneumatic
- MFR # AORN1024
- Zoro # G701936094
- Country of Origin Unknown
- Category Rivet Nuts
Dimensions
Thread Size | #10-24 |
Details
Item | Rivet Nut |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (9480PK)
- J.W. WINCO Eye Bolt M8, 20 mm ID, Steel, Zinc Plated (580-M8-ST)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-16, Plain Finish (36715)
- NEWPORT FASTENERS Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 2750 PK (275871-2750)
- ASTRO PNEUMATIC RIVET NUTS 3/8" PK/100 (AORN38)
- ASTRO PNEUMATIC 13In Plusnut And Extra-Long Rivet Nut Setter Kit (1450)
- ASTRO PNEUMATIC Rivet Nut, 1/4"-20 Thread Size, Steel (AST-RN14)
- ASTRO PNEUMATIC KIT 10" MICRO HAND RIVET NUT SETTER (AO1451)
- ASTRO PNEUMATIC Professional Hand Rivet Nut Kit Sae & Metric (1443B)
- ASTRO PNEUMATIC Rivet Nut, 1/4"-20 Thread Size, Steel (AORN14)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.34 in Flange Dia., 0.585 in L, Steel, 50 PK (CAK2-1032-225-50)
- Astro Pneumatic Rivet Nuts