Shop All Air Sanders, Buffers & Polishers
Astro Pneumatic
Orbital Sander, Hook-and-Loop Backing Pad
Mfr # 325
Zoro # G5028381
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Size 6"
- Free Speed 10,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 7"
- Wheel Dia. 3/32"
Product Information
- Brand Astro Pneumatic
- MFR # 325
- Zoro # G5028381
- UPC # 745227016747
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 6" |
Overall Length | 7" |
Wheel Dia. | 3/32" |
Min Hose Size | 3/8" |
Details
Item | Palm Sander with PU Velcro Backing Pad |
Free Speed | 10,000 rpm |
Air Inlet | 1/4" NPT |
Description
Orbital Sander,Hook-and-Loop Backing Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hole Saw, 5/8"-18 Thread Size (49-56-0735)
- MILWAUKEE TOOL PACKOUT 2-Drawer Tool Box + Dolly, Polymer, Black/Red, 22-1/4 in W x 16-1/4 in D x 14-1/4 in H (48-22-8410,48-22-8442)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 21/32 (53442)
- WESTWARD Transfer Punch, 7/32 In Tip, 4-7/8 In L (22N795)
- ASTRO PNEUMATIC Orbital Sander, 6" (325P)
- ASTRO PNEUMATIC Sander Air Belt, 1/2"x18", Belts, 3 pcs. (3037)
- ASTRO PNEUMATIC TIRE AIR BUFFER 2500 RPM W/ HOSE ADPTR (AO235B)
- ASTRO PNEUMATIC SANDER 8" ORBITAL (AO3008)
- ASTRO PNEUMATIC Mini Air Polishing Kit, 3" (3055)
- ASTRO PNEUMATIC AIR BELT SANDER/ 1/2"x18 w/3 BELTS (AO3037)
- URREA Angle air polisher 7" (UP869P)
- Astro Pneumatic Air Sanders, Buffers & Polishers