Shop All Rivet Nuts
Astro Pneumatic
M4 4mm Steel Rivet Nuts, 100PK
Mfr # RN4M
Zoro # G012307088
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Astro Pneumatic
- MFR # RN4M
- Zoro # G012307088
- Country of Origin China
- Category Rivet Nuts
Description
100pcs M4 4mm Steel Rivet Nuts Zinc plated knurled steel rivet nut | Thread Pitch: M4x0.7 | Outside Diameter: 5.9mm | Drill Hole Size: 6mm / 7/32 | Length: 11mm | Sheet Metal Grip Range: 26 16ga | Head Dia: 9mm | Head Thickness: 0.9mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Steel Body, 250 PK (U34131.018.0068)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Zinc Yellow Finish, 25 PK (65521)
- ZORO SELECT Fully Threaded Rod, 10-32, 2 ft, Steel, Grade A, Zinc Plated Finish (U20365.019.2400)
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length (A2470400200)
- ASTRO PNEUMATIC KIT 10" MICRO HAND RIVET NUT SETTER (AO1451)
- ASTRO PNEUMATIC HAND RIVET NUT KIT SAE & METRIC W/NUTS (AO1443B)
- ASTRO PNEUMATIC 13In Plusnut And Extra-Long Rivet Nut Setter Kit (1450)
- ASTRO PNEUMATIC NUTS STEEL RIVET 6MM M6 - PK/100 (AORN6M)
- ASTRO PNEUMATIC Rivet Nut, 1/4"-20 Thread Size, Steel (AORN14)
- ASTRO PNEUMATIC Rivet Nut, 1/4"-20 Thread Size, Steel (AST-RN14)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.59 in L, Steel, 50 PK (U69135.025.0165)
- Astro Pneumatic Rivet Nuts