Shop All Floor Jacks
Astro Pneumatic
Low Profile Air/Manual Jack, 20 Ton
Mfr # 5304A
Zoro # G5029285
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Low Profile Air/Manual Bottle Jack
- Application Automotive, Truck, Industrial and Construction Work
- Features Max. Height 12-3/4"
- Lifting Capacity 20 Tons
- Product Type Low Profile Air/Manual Jack,20 Ton
Product Information
- Brand Astro Pneumatic
- MFR # 5304A
- Zoro # G5029285
- UPC # 745227022069
- Country of Origin China
- Category Floor Jacks
Details
Item | Low Profile Air/Manual Jack |
Type | Low Profile Air/Manual Bottle Jack |
Application | Automotive, Truck, Industrial and Construction Work |
Features | Max. Height 12-3/4" |
Lifting Capacity | 20 Tons |
Product Type | Low Profile Air/Manual Jack,20 Ton |
Description
Low Profile Air/Manual Jack,20 Ton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAICO Antifreeze, V60-0070-Us (V60-0070-US)
- BALDWIN FILTERS Air Filter, 5-3/4 to 8-21/32 x 16 in. (PA2540)
- STEELMAN 3Piece Stainless Steel Female M14 x 15 Hex End ExtraLong Wheel Hanger and Lug Guide Tool Set (61013)
- SMV INDUSTRIES Blk Steer Whl Spin Knob (12)
- ASTRO PNEUMATIC JACK BOTLE AIR/HYD MANUAL 20-TON (AO5302A)
- TIGER JACK POST COLUMN 1'4"" to 1'8"" (3A-1418)
- GLOBAL EQUIPMENT Global Industrial„¢ Forklift Jack 8800 Lb. Capacity (HFJ-400)
- TIGER BRAND JACK FLOOR ADJ 4'6""-7'9"" (J-S-93)
- OMEGALIFT Service Jack, Long Chassis5 tons (22050C)
- AME 20 Tons Jack Stand 26 5/8 in Max. Lifting H., 16.5" Min. Lifting H (14410)
- CHICAGO PNEUMATIC Trolley Jack, 3 Ton (3T) Low Profile, Heavy Duty Steel Welded Chassis (CP80030)
- Astro Pneumatic Jacks