Shop All Locking Pliers
Astro Pneumatic
Hose Clamp Pliers
Mfr # 9409A
Zoro # G5029431
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pliers can be Locked, Freeing Up Your Hands and Making Your Job Easier and Faster
- Number of Pieces 1
Product Information
- Brand Astro Pneumatic
- MFR # 9409A
- Zoro # G5029431
- UPC # 745227013746
- Country of Origin China
- Category Locking Pliers
Details
Features | Pliers can be Locked, Freeing Up Your Hands and Making Your Job Easier and Faster |
Plier Item | Hose Clamp Pliers |
Number of Pieces | 1 |
Item | Hose Clamp Pliers |
Description
Hose Clamp Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Max Core Bit W/Shank, 4 In, 12 L (HC8550)
- CS UNITEC Non Spark"g Socket, 15/16" - 1/2" Drive, Alum"um Bronze (EX1503B-060UA)
- VAUGHAN Hammer 20Oz Rip Vaughn (999L)
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set Bit, SAE, Metric, 33 pcs (89039)
- ASTRO PNEUMATIC Astro Pneumatic AST9409A Hose Clamp Pliers (AST9409A)
- ASTRO PNEUMATIC PLIERS LOCKING W/SLIDE HAMMER (AO78415)
- ASTRO PNEUMATIC PLIERS SNAP RING 16" PLIERS LARGE 2PC SE (AO9402)
- ASTRO PNEUMATIC Snap Ring Plier Set (10-Piece) (9401)
- ASTRO PNEUMATIC Snap Ring Plier Set, 16", Large, 2 pcs. (9402)
- ASTRO PNEUMATIC Hose Clamp Pliers, Multi-Cable (94093)
- IRWIN 10 Inch Curved Jaw Locking Pliers with Wire Cutter (VGP10WR)
- Astro Pneumatic Locking Pliers