Shop All Hook & Loop Sanding Discs
Astro Pneumatic
Foam Pad, Hook-and-Loop, 3", Diamond Cut
Mfr # 4635
Zoro # G5029617
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
Product Information
- Brand Astro Pneumatic
- MFR # 4635
- Zoro # G5029617
- UPC # 745227015740
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Item | Foam Pad,Hook-and-Loop,3",Diamond Cut |
Description
Foam Pad,Hook-and-Loop,3 In.,Diamond Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" PSF Stringer Bead Knot Wheel - .020 SS Wire, 5/8-11 Thread (763957)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T29 Zirconia Standard Flap Disc (F-4510409)
- SCOTCH-BRITE Abrasive Wheel, 2in, DP-UR, Medium (61500301561)
- ZORO SELECT Sanding Disc, 4-1/2" dia., Nylon Mesh (05539554560)
- ASTRO PNEUMATIC SANDER 6" PALM W/HOOK & LOOP PAD (AO322)
- ASTRO PNEUMATIC PAD HOOK & LOOP 5" BACKING (AO4607)
- ASTRO PNEUMATIC Sanding/Polishing Complete Kit (3050)
- ASTRO PNEUMATIC Roll Lock Holder, 2" (2ROH)
- CONTINENTAL ABRASIVES 5" 220 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN220)
- UNITED ABRASIVES/SAIT Ceramic6in80XVac6HookandLoop50PK (36330)
- MIRKA Abralon 5" Grip 8H Wedge 2000 (8A-234-2000)
- Astro Pneumatic Hook & Loop Sanding Discs