Shop All Coveralls & Overalls
This Product is Discontinued
Astro Pneumatic
Coverall Reusable, W/Hook-and-Loop, L (Discontinued)
Mfr # 4561
Zoro # G5030098
This Product is Discontinued
Key Features
- Size L
- Color White
- Material Nylon
- Closure Type Hook-and-Loop
- Features This all Purpose Lightweight Protective Suit is Easy to Clean and Lint-Free
Product Information
- Brand Astro Pneumatic
- MFR # 4561
- Zoro # G5030098
- UPC # 745227001590
- Country of Origin Taiwan, Province of China
- Category Coveralls & Overalls
Dimensions
Size | L |
Named Size | L |
Details
Item | Coverall Reusable,W/Hook-and-Loop,L |
Color | White |
Material | Nylon |
Closure Type | Hook-and-Loop |
Features | This all Purpose Lightweight Protective Suit is Easy to Clean and Lint-Free |
Ankle Style | Elastic |
Cuff Style | Hook-and-Loop |
Anti-Static | Yes |
High-Visibility | No |
Accessory Type | Coverall Reusable,W/Hook-and-Loop,L |
Ankle Closure | Hook-and-Loop |
Wrist Closure | Hook-and-Loop |
Hood Style | Open |
Closure Features | Hook-and-Loop |
Packaging | Bulk |
Attached Hood | Yes |
Description
Coverall Reusable,W/Hook-and-Loop,L, Ankle Closure Hook-and-Loop, Anti-Static Yes, Attached Hood Yes, Closure Features Hook-and-Loop, Closure Type Hook-and-Loop, Color White, Cuff Style Hook-and-Loop, Features This all Purpose Lightweight Protective Suit is Easy to Clean and Lint-Free, Height - Maximum 70 in, Height - Minimum 65 in, High-Visibility No, Hood Style Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.