Shop All Air Guns
Astro Pneumatic
Blow Gun
Mfr # 1717
Zoro # G5030420
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material High Impact Plastic
- Overall Length 4"
- Air Inlet 1/4 in NPT
- Color Green
Product Information
- Brand Astro Pneumatic
- MFR # 1717
- Zoro # G5030420
- UPC # 745227002955
- Country of Origin Taiwan, Province of China
- Category Air Guns
Dimensions
Overall Length | 4" |
Air Gun Inlet Size | 1/4" NPT |
Extension Size | 4 in |
Air Inlet Size | 1/4 in |
Details
Air Gun Body Style | Ergonomic |
Body Material | High Impact Plastic |
Air Inlet | 1/4 in NPT |
Color | Green |
Nozzle | Rubber Tip |
Trigger | Lever |
Item | Blow Gun |
Nozzle Tip Material | Rubber |
Maximum Inlet Pressure | 120 psi |
Air Inlet Type | NPT |
Description
Blow Gun, Lever, Nozzle Tip Material Rubber, Body Material Brass, Plastic, Air Inlet Size 1/4 in, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Slotted Screwdriver 1/8 in Round (32003)
- DAYTON 4" Machine Vise with Fixed Base (6Z846)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700100)
- HHIP M2.2 X 6 Screw (2100-0065)
- ASTRO PNEUMATIC BLOW GUN DELUXE 4" AIR -ORANGE W/RMVBL (AO1718)
- ASTRO PNEUMATIC BLOW GUN AIR DELUXE W/13"LONGANGLED NZL (AO1715)
- ASTRO PNEUMATIC Deluxe Air Blow Gun, 20" Angled Nozzle (1716)
- ASTRO PNEUMATIC $BLOW GUN DELUXE 20" AIR W/20"TIP-NEON O (AO1716)
- ASTRO PNEUMATIC $BLOW GUN DELUXE 4" -NEON GRN (AO1717)
- ASTRO PNEUMATIC Deluxe Air Blow Gun, 13" Angled Nozzle (1715)
- COILHOSE PNEUMATICS Pistol Grip Safety Blow Gun W/36" Extension (CO 736-S)
- Astro Pneumatic Air Guns