Shop All Utility Knife Blades
Astro Pneumatic
Blade, Thin NS 040795
Mfr # WINDK-08H
Zoro # G5030448
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 52mm
- Length 8"
Product Information
- Brand Astro Pneumatic
- MFR # WINDK-08H
- Zoro # G5030448
- UPC # 745227000494
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 52mm |
Length | 8" |
Details
Item | Blade,Thin NS 040795 |
Description
Blade,Thin NS 040795
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-3/16 in. x 2 in. 12,000-Series Annular Cutter (12238)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (TACTI-CUT T 4)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 60" Long, Nickel Plate (C73)
- MORSE 1-9/16" Bi-Metal Hole Saw (MHS25)
- ASTRO PNEUMATIC Serrated Blade, 8" (17706)
- ASTRO PNEUMATIC Serrated Blade, 4" (17704)
- ASTRO PNEUMATIC Serrated Blade, 6" (17705)
- MILWAUKEE TOOL 25mm Precision Snap Blades (10 PK) (48-22-9125)
- GLOBAL INDUSTRIAL Edge Protector Cutter Replacement Blades, 2PK (244247)
- STANLEY 2-7/16 in. x 3/4 in. x 0.03125 in. Steel 2-Point Utility Blade (100-Pack) (11-921A)
- EXCEL BLADES Heavy Duty Plastic Retractable Box Cutter, 18MM Snap Knife, Red 6pk. (16850)
- Astro Pneumatic Utility Knife Blades