Shop All Air Grinders
Astro Pneumatic
Angle, Straight Die Grinder Kit, 3 pcs., 1/4 in NPT Female Air Inlet, 1/4" Collet, 1/3 HP
Mfr # 219
Zoro # G5029921
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4"
- Free Speed 25,000 rpm, 20,000 rpm
- Grinder Type Angle, Straight
- Handle Material Composite
Product Information
- Brand Astro Pneumatic
- MFR # 219
- Zoro # G5029921
- UPC # 745227016402
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 6 3/4 in, 7 in |
Collet Size | 1/4 in and 1/4 in |
Description
Die Grinder Kit,3 pcs., Horsepower 0.3 hp, Collet Size 1/4 in and 1/4 in, Grinder Orientation 90 Degree Angle, Max. Speed 25,000 RPM, Air Inlet 1/4 in NPT Female, Includes Composite Body 1/4 In. Die Grinder, Composite Body 1/4 In. 90 Degrees Angle Die Grinder, 8pc. Double Cut Carbide Rotary Burr Set: 1/4 In. Shank in Blow Molded Case, Cylindrical Shape 1/2 In. x 1 In., Cylindrical Shape 3/8 In. x 3/4 In., Cylindrical radius end 3/8 In. x 3/4 In., Cylindrica, Safety Features Safety Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM TOOLS VIM Tools HBR4 Close Quarters Hex Bit Ratchet With Handle (VIM-HBR4)
- PERFORMANCE TOOL 3/4 In To 1/2 In Impact Adapter Socket Adapter, M765 (M765)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 1/4x2x4-1/4 in. (81416)
- DEWALT 14" Segmented Rim GP Blade (DWA47421)
- ASTRO PNEUMATIC GRINDER ANGLE 4" W/LEVER THROTTLE (AO3006)
- ASTRO PNEUMATIC Right Angle, Straight Die Grinder Set, Angle Head/Standard, 1/4 in NPT Female Air Inlet, 1/4" Collet (1222)
- ASTRO PNEUMATIC ANGLE DIE GRINDER 90DEG 1/4" (AO204)
- ASTRO PNEUMATIC DIE AIR GRINDER ANGLE 1/4" 90DEG (AOT20AH)
- ASTRO PNEUMATIC DIE GRINDER 1/4" MINI (COMPOSITE) (AO1205)
- ASTRO PNEUMATIC Die Grinder Combo, Burr Set, 1/4", 8 pcs., 1/4 in NPT Female Air Inlet, 1/4" Collet, Medium, 1/3 HP (2181B)
- DYNABRADE Straight Straight-Line Die Grinder 1 Hp, 3/8 in NPT Air Inlet, 1/4" and 6mm Collet, Heavy, 950 rpm (52660)
- Astro Pneumatic Air Grinders