Shop All Sockets
Astro Pneumatic
1/2" Drive, 17mm Metric Socket, 12 Points
Mfr # 7870-17
Zoro # G5008039
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Impact
- SAE or Metric Metric
- Number of Points 12
Product Information
- Brand Astro Pneumatic
- MFR # 7870-17
- Zoro # G5008039
- UPC # 012303327074
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 17mm |
Details
Socket Type | Impact |
SAE or Metric | Metric |
Number of Points | 12 |
Item | Deep Socket |
Description
Socket,17mm,1/2 In. D,12Pt Deep Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180750S)
- BESSEY Angle Clamp, 90 Deg Corner, Zinc, 3 In Cap (WS-1)
- RIDGID Cutter Wheel, HD, For 4CW50/4CW51 (33120)
- RIDGID Crimp Tool, Re600 4Pi+Lio Na (57663)
- ASTRO PNEUMATIC SKT 1/2" DR HEATD OXYGEN SENSOR F/7801- (AO7801-06)
- ASTRO PNEUMATIC Astro Pneumatic Tool AO410 0.25 & 0.37 in. Drive UV Glowing 10 mm Sockets (AO410)
- ASTRO PNEUMATIC SKT 4PC UV GLOWING 10MM 1/4 & 3/8" DEEP (AO410)
- ASTRO PNEUMATIC Astro Pneumatic AST-9012 0.12 In. Stubby Double Ended Drill Bits; 12-Pk. (AST-9012)
- ASTRO PNEUMATIC Astro Pneumatic AST7412-07 10 mm Flex Socket (AST7412-07)
- K-TOOL INTERNATIONAL 3/4" Drive, 2" SAE Socket, 6 Points (KTI-24164)
- WESTWARD 3/4 in Drive, 2-1/8" 6 pt SAE Socket, 6 Points (10E291)
- Astro Pneumatic Sockets & Ratchets